The store will not work correctly when cookies are disabled.
-
D25K7K0
Ohmite Resistors, WIREWOUND POWER Series
Product Description
RESISTOR, 7K OHM, 25 WATT, ADJ.
Specifications
Specifications
Adjustable |
Yes |
Non-Inductive |
No |
Wattage |
25 W |
Composition |
Ceramic |
Terminal Type |
Radial Lugs |
Tolerance % |
10 % |
Max AC Voltage |
625 VAC |
Dielectric Voltage |
1,000 V |
Temp Coefficient (ppm/C) |
260 |
Height |
0.56 " |
Width |
2 " |
Depth |
0.56 " |
-
850F150
Ohmite Resistors, 89 Series
Product Description
RESISTOR, 150 OHM, 50 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
50 W |
Composition |
Wirewound |
Terminal Type |
Axial Leads |
Tolerance % |
1 % |
Max AC Voltage |
1,170 VAC |
Dielectric Voltage |
2,250 V |
Temp Coefficient (ppm/C) |
20 |
Lead Diameter |
0.081 " |
Water Cooled |
No |
-
RJS2R0
Ohmite Rheostats, RJS Series
Product Description
Rheostat, 2 Ohm, 50 Watt, 3.53A
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
50 W |
Operating Voltage |
750 V |
Core |
Open |
Diameter (in) |
2.31 " |
Mounting Style |
Panel Mount |
Number of Gangs |
1 |
Shaft Type |
Slotted |
Locking Shaft |
No |
Shaft Length (in) |
0.88 " |
Shaft Diameter (in) |
0.25 " |
-
L100J10R
Ohmite Resistors, WIREWOUND POWER Series
Product Description
RESISTOR, 10 OHM, 100 WATT, FIXED
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
100 W |
Composition |
Ceramic |
Terminal Type |
Radial Lugs |
Tolerance % |
5 % |
Max AC Voltage |
2,845 VAC |
Dielectric Voltage |
1,000 V |
Temp Coefficient (ppm/C) |
400 |
Height |
0.75 " |
Width |
6.5 " |
Depth |
0.75 " |
-
E300KR25
Ohmite Resistors, WIREWOUND POWER Series
Product Description
RESISTOR, 0.25 OHM, 300 WATT, ADJ.
Specifications
Specifications
Adjustable |
Yes |
Non-Inductive |
No |
Wattage |
300 W |
Composition |
Ceramic |
Terminal Type |
Radial Lugs |
Tolerance % |
10 % |
Max AC Current |
34.6 A |
Dielectric Voltage |
1,000 V |
Temp Coefficient (ppm/C) |
400 |
Lead Length |
0.75 " |
Height |
1.13 " |
Width |
8.5 " |
Depth |
1.13 " |
-
Product Description
DIAL, 3.75in. DIA, 8 POSITION, RoHS
-
L100J3K0E
Ohmite Resistors, WIREWOUND POWER Series
MFG Item Number
L100J3K0E
Product Description
RESISTOR, 3K OHM, 100 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
100 W |
Composition |
Ceramic |
Terminal Type |
Radial Lugs |
Tolerance % |
5 % |
Max AC Voltage |
2,845 VAC |
Dielectric Voltage |
1,000 V |
Temp Coefficient (ppm/C) |
260 |
Height |
0.75 " |
Width |
6.5 " |
Depth |
0.75 " |
-
L50J2R0
Ohmite Resistors, WIREWOUND POWER Series
Product Description
RESISTOR, 2 OHM, 50 WATT, FIXED
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
50 W |
Composition |
Ceramic |
Terminal Type |
Radial Lugs |
Tolerance % |
5 % |
Max AC Voltage |
1,625 VAC |
Dielectric Voltage |
1,000 V |
Temp Coefficient (ppm/C) |
400 |
Height |
0.56 " |
Width |
4 " |
Depth |
0.56 " |
-
L50J50K
Ohmite Resistors, WIREWOUND POWER Series
Product Description
RESISTOR, 50K OHM, 50 WATT, FIXED
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
50 W |
Composition |
Ceramic |
Terminal Type |
Radial Lugs |
Tolerance % |
5 % |
Max AC Voltage |
1,625 VAC |
Dielectric Voltage |
1,000 V |
Temp Coefficient (ppm/C) |
260 |
Height |
0.56 " |
Width |
4 " |
Depth |
0.56 " |
-
25J25K
Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Series
Axial Lead Wirewound
Product Description
RESISTOR, 25K OHM, 5 WATT, FIXED,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
5 W |
Composition |
Wirewound |
Terminal Type |
Axial Leads |
Max AC Voltage |
330 V |
Tolerance % |
5 % |
Temp Coefficient (ppm/C) |
30 |
Lead Length |
1.5 " |
Lead Diameter |
0.032 " |
Height |
0.28 " |
Width |
1 " |
Depth |
0.28 " |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved