Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. OA109AP-22-3TB
    OA109AP-22-3TB
    Orion Fans, AC-FAN Series
    Item Number
    OA109AP-22-3TB
    MFG Item Number
    OA109AP-22-3TB
    Series
    AC-FAN
    Product Description
    Fan AC 120X38 220V Ball
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Nominal Height 120 mm
    Nominal Width 120 mm
    Nominal Depth 38 mm
    Air Flow 51 CFM
    Power Consumption 8 W
    Fan Speed 1,600 RPM
    Noise Level 25 dB
    Connection Type 0.120 in. Flat Blade
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) -4-176 °F
    Increase
    Decrease
    Availability
  2. G40-2
    G40-2
    Orion Fans
    Item Number
    G40-2
    MFG Item Number
    G40-2
    Product Description
    Fan Guard 40mm
    Specifications
    Specifications
    Overall Size 40 mm
    Increase
    Decrease
    Availability
  3. G60-4
    G60-4
    Orion Fans
    Item Number
    G60-4
    MFG Item Number
    G60-4
    Product Description
    Fan Guard 60mm
    Specifications
    Specifications
    Overall Size 60 mm
    Increase
    Decrease
    Availability
  4. OA172SAP-22-1TBIP55
    OA172SAP-22-1TBIP55
    Orion Miscellaneous
    Item Number
    OA172SAP-22-1TBIP55
    MFG Item Number
    230615302
    Product Description
    WATER PROOF
    Increase
    Decrease
    Availability
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved