- Home
- Products
- Orion
-
OA109AP-22-3TBOrion Fans, AC-FAN SeriesItem NumberOA109AP-22-3TBMFG Item NumberOA109AP-22-3TBSeriesAC-FANProduct DescriptionFan AC 120X38 220V BallSpecifications
Specifications Operating Voltage 230 VAC Nominal Voltage 240 VAC Nominal Height 120 mm Nominal Width 120 mm Nominal Depth 38 mm Air Flow 51 CFM Power Consumption 8 W Fan Speed 1,600 RPM Noise Level 25 dB Connection Type 0.120 in. Flat Blade Tachometer Output No Bearing Type Ball Operating Temp Range (F) -4-176 °F Availability -
G40-2Orion FansItem NumberG40-2MFG Item NumberG40-2Product DescriptionFan Guard 40mmSpecifications
Specifications Overall Size 40 mm Availability -
G60-4Orion FansItem NumberG60-4MFG Item NumberG60-4Product DescriptionFan Guard 60mmSpecifications
Specifications Overall Size 60 mm Availability -
OA172SAP-22-1TBIP55Orion MiscellaneousItem NumberOA172SAP-22-1TBIP55MFG Item Number230615302Product DescriptionWATER PROOFAvailability
Shop By
Close
Shopping Options
Manufacturer
Nominal Voltage
Noise Level
Operating Voltage
Product Series
Rotation
Tachometer Output
Impeller Material
Overall Size
Finish
Air Flow
Power Consumption
Bearing Type
RoHS
Approvals
Fan Speed
Operating Temp Range (F)
Nominal Height
Nominal Width
Nominal Depth
Connection Type