The store will not work correctly when cookies are disabled.
-
LR7-BW
Patlite Visual Signaling Devices, LR Series
Product Description
70 UL CE IP65 DC 24V, Buzzer Unit,
Specifications
Specifications
For Use With |
Patlite Stacklight |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EHS-M1HE
Patlite Audible Signaling Devices, EHS Series
Product Description
Horn with 32 pre-prog sound, up to
Specifications
Specifications
Type |
Projector |
Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Operating Current |
0.45 A |
dB @ 10 Ft. |
110 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-4-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LR6-E-Y
Patlite Visual Signaling Devices, LR Series
Product Description
60 UL CE IP65 DC 24V, LED Unit,
Specifications
Specifications
Number of Tiers |
1 |
Light Type |
LED |
Audible Alarm |
None |
Stack Configuration |
Amber |
Tier 1 |
Amber |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LR6-E-G
Patlite Visual Signaling Devices, LR Series
Product Description
60 UL CE IP65 DC 24V, LED Unit,
Specifications
Specifications
Number of Tiers |
1 |
Light Type |
LED |
Audible Alarm |
None |
Stack Configuration |
Green |
Tier 1 |
Green |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LR6-E-R
Patlite Visual Signaling Devices, LR Series
Product Description
60 UL CE IP65 DC 24V, LED Unit, Red
Specifications
Specifications
Number of Tiers |
1 |
Light Type |
LED |
Audible Alarm |
None |
Stack Configuration |
Red |
Tier 1 |
Red |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SKH-M1T-R
Product Description
Rotating ?100mm, DC 12-24V,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LR5-02PJNW
Patlite Visual Signaling Devices, LR Series
MFG Item Number
LR5-02PJNW
Product Description
50 UL CE IP65 DC 24V, Base Unit,
Specifications
Specifications
For Use With |
Patlite Stacklight |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B72100182-1F1
MFG Item Number
B72100182-1F1
Product Description
Red LED module for MP/MPS series
Specifications
Specifications
For Use With |
Patlite Stacklight |
-
MFG Item Number
SZ-120-10
Product Description
10m cable with 8-pin M12 female QD
Specifications
Specifications
Number of Pins |
8 |
Connector Type |
Straight Plug |
Length |
10 m |
Number of Wires |
8 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CWA3S-24-CD
Product Description
Slim LED Light Bar, 300mm, IP65
Specifications
Specifications
Voltage |
24 VDC |
Current Rating |
180 mA |
Color |
White |
Length |
0.983606557 ' |
Operating Temperature |
-22-140 °F |
Waterproof |
No |
Life Span |
40,000 Hrs |
Touch Dimmable |
No |
Power Consumption |
6 W |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved