The store will not work correctly when cookies are disabled.
-
MFG Item Number
CUALGEL8OZ
Product Description
CUALGEL8OZ (C 12)(SKID 1800
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LA-350
Penn Union Terminals, LA Series
Product Description
Aluminum Solderless Lug
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
350 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Copper Neutral Bar
Specifications
Specifications
Number of Taps |
3 |
Minimum Tap Wire Size |
14 AWG |
Maximum Tap Wire Size |
2 AWG |
Includes Mounting Block |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PCAA18
Penn Union Connectors, PCAA Series
Product Description
PCAA 18 (C 25)
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Copper Neutral Bar
Specifications
Specifications
Number of Taps |
12 |
Minimum Tap Wire Size |
14 AWG |
Maximum Tap Wire Size |
4 AWG |
Includes Mounting Block |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Aluminum Clear Pre-Insulated Power
Specifications
Specifications
Number of Poles |
2 |
Connection Type |
Screw Clamp |
UL Voltage |
600 VAC |
Color |
Clear |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BBLU-065S1-FL
MFG Item Number
BBLU065S1FL
Product Description
Flared Copper Penn-Crimps Terminal
Specifications
Specifications
Min Conductor Range |
650 kcmil |
Max Conductor Range |
650 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IMLC-4-2S
Penn Union Terminal Blocks, IMLC Series
Product Description
Insulated Mechanical Connector
Specifications
Specifications
Number of Poles |
2 |
Connection Type |
Screw Clamp |
UL Voltage |
600 VAC |
Color |
Blue |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BLU-2S2
Penn Union Terminals, BLU-S Series
Product Description
Copper Penn-Crimps Terminal Lug
Specifications
Specifications
Min Conductor Range |
2 AWG |
Max Conductor Range |
2 AWG |
Stud Size |
3/8 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PCAA23
Penn Union Connectors, PCAA Series
Product Description
PCAA 23 (C 25)
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved