The store will not work correctly when cookies are disabled.
-
SW-8
Penn Union Connectors, SW Series
Product Description
Copper Alloy-Bodied Split Bolt
Specifications
Specifications
Style |
Split Bolt |
Composition |
Copper |
-
S-3
Penn Union Connectors, S and SEL Series
Product Description
Copper Alloy Split Bolt Connector
Specifications
Specifications
Style |
Split Bolt |
Composition |
Copper |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
S-350
Penn Union Connectors, S and SEL Series
Product Description
Copper Alloy Split Bolt Connector
Specifications
Specifications
Style |
Split Bolt |
Composition |
Copper |
-
BLU-6S1
Penn Union Terminals, BLU-S Series
Product Description
Copper Penn-Crimps Terminal Lug
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
6 AWG |
Stud Size |
1/4 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BBLU035DFL
Product Description
Flared Copper Penn-Crimps Terminal
Specifications
Specifications
Min Conductor Range |
350 kcmil |
Max Conductor Range |
350 kcmil |
Stud Size |
1/2 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
BBLU-075D
Penn Union Terminals, BBLU-D Series
Product Description
Copper Penn-Crimps Terminal Lug
Specifications
Specifications
Min Conductor Range |
750 kcmil |
Max Conductor Range |
750 kcmil |
Stud Size |
1/2 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
BBLU-4/0D
Penn Union Terminals, BBLU-D Series
Product Description
Copper Penn-Crimps Terminal Lug
Specifications
Specifications
Min Conductor Range |
4/0 AWG |
Max Conductor Range |
4/0 AWG |
Stud Size |
1/2 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Copper Penn-Crimps Terminal Lug
Specifications
Specifications
Min Conductor Range |
2/0 AWG |
Max Conductor Range |
2/0 AWG |
Stud Size |
1/2 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BLUA050D2
Product Description
Aluminum Penn-Crimps Terminal Lug
Specifications
Specifications
Min Conductor Range |
500 kcmil |
Max Conductor Range |
500 kcmil |
Stud Size |
1/2 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
MFG Item Number
BLUA060D2
Product Description
Aluminum Penn-Crimps Terminal Lug
Specifications
Specifications
Min Conductor Range |
600 kcmil |
Max Conductor Range |
600 kcmil |
Stud Size |
1/2 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved