The store will not work correctly when cookies are disabled.
-
NA-413
Penn Union Grounding, NA Series
Product Description
Aluminum Neutral Bar
Specifications
Specifications
Number of Taps |
15 |
Minimum Tap Wire Size |
14 AWG |
Maximum Tap Wire Size |
4 AWG |
Includes Mounting Block |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Copper Neutral Bar
Specifications
Specifications
Number of Taps |
4 |
Minimum Tap Wire Size |
14 AWG |
Maximum Tap Wire Size |
4 AWG |
Includes Mounting Block |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Dieless Mechanical Compression Tool
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
IMLC1/02S
Product Description
Insulated Mechanical Connector
Specifications
Specifications
Number of Poles |
2 |
Connection Type |
Screw Clamp |
UL Voltage |
600 VAC |
Color |
Blue |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NA-414
Penn Union Grounding, NA Series
Product Description
Aluminum Neutral Bar
Specifications
Specifications
Number of Taps |
20 |
Minimum Tap Wire Size |
14 AWG |
Maximum Tap Wire Size |
4 AWG |
Includes Mounting Block |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NA-410
Penn Union Grounding, NA Series
Product Description
Aluminum Neutral Bar
Specifications
Specifications
Number of Taps |
9 |
Minimum Tap Wire Size |
14 AWG |
Maximum Tap Wire Size |
4 AWG |
Includes Mounting Block |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NA-405
Penn Union Grounding, NA Series
Product Description
Aluminum Neutral Bar
Specifications
Specifications
Number of Taps |
4 |
Minimum Tap Wire Size |
14 AWG |
Maximum Tap Wire Size |
4 AWG |
Includes Mounting Block |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SSS-5A1
Penn Union Grounding, SSS Series
Product Description
Bronze Service Post Connector
Specifications
Specifications
Number of Conductors |
1 |
Direct Burial |
Yes |
Stud Size |
1/2-13 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SR-2
Penn Union Terminals, SR Series
Product Description
Aluminum Splicer-Reducer
Specifications
Specifications
Connection Type |
Mechanical |
Max Voltage |
600 V |
Housing Material |
Aluminum |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Aluminum Solderless Panelboard Lug
Specifications
Specifications
Min Conductor Range |
2 AWG |
Max Conductor Range |
600 kcmil |
Number of Holes |
2 |
Number of Conductors |
2 |
RoHS Compliant |
Yes |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved