The store will not work correctly when cookies are disabled.
-
570500
Pilz Safety Switches, PSENSLOCK Series
Product Description
PSEN SL-0.5P 1.1 CODED
Specifications
Specifications
Guard Locking |
Yes |
Outputs |
2 Semiconductor |
Aux Outputs |
1 Semiconductor |
Switch On Distance |
1 mm |
Switch Off Distance |
8 mm |
Operating Voltage |
24 VDC |
Connection Type |
8 Pin M12 Connector |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Connection Cable, 10M, Straight, 4-P
Specifications
Specifications
Number of Pins |
4 |
Connector Type |
Straight |
Current Rating |
4 A |
Length |
10 m |
Number of Wires |
4 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PSEN sl bracket swing door
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
890210
Pilz Safety Relays, PMDSRANGE Series
Product Description
Phase Sequence Monitoring Relay,
Specifications
Specifications
Type |
S1PN |
Applications |
Phase Monitoring |
Supply Voltage |
480 VAC |
Power Consumption (AC) |
15 VA |
Instantaneous Contacts |
2NO |
Termination |
Screw |
Torque Setting |
0.6 Nm |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
774059
Pilz Safety Relays, PNOZ X Series
Product Description
Safety Relay
Specifications
Specifications
Type |
PNOZ X7 |
Power Consumption (DC) |
1.5 W |
Power Consumption (AC) |
3 VA |
Instantaneous Contacts |
2NO |
Termination |
Screw |
Terminal Style |
Fixed |
Torque Setting |
0.6 Nm |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PSEN cs3.1p 1switch
Specifications
Specifications
Guard Locking |
No |
Outputs |
2 Semiconductor |
Switch On Distance |
8 mm |
Switch Off Distance |
20 mm |
Operating Voltage |
24 VDC |
Connection Type |
8 Pin M8 Connector |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Expansion Module, PNOZ S7.1 24VDC
Specifications
Specifications
Type |
PNOZ S7 |
Supply Voltage |
24 VDC |
Power Consumption (DC) |
2 W |
Instantaneous Contacts |
3NO |
Termination |
Connector with Screw |
Terminal Style |
Plug-In |
Torque Setting |
0.5 Nm |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PSEN Spacer, Plastic, 10/PK
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750109
Pilz Safety Relays, PNOZSIGMA Series
Product Description
Safety Relay, PNOZ s9, 24VDC, Screw
Specifications
Specifications
Type |
PNOZ S9 |
Supply Voltage |
24 VDC |
Power Consumption (DC) |
2 W |
Selectable Times |
0.1-300 s |
Instantaneous Contacts |
3NO |
Termination |
Screw |
Terminal Style |
Plug-In |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
774316
Pilz Safety Relays, PNOZ X Series
Product Description
Safety Relay, PNOZ X3
Specifications
Specifications
Type |
PNOZ X3 |
Supply Voltage |
120 VAC |
Power Consumption (AC) |
5 VA |
Instantaneous Contacts |
3NO |
Termination |
Screw |
Terminal Style |
Fixed |
Torque Setting |
0.6 Nm |
Mounting |
DIN Rail |
Semiconductor Out Signal |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved