The store will not work correctly when cookies are disabled.
-
MFG Item Number
T607121834BT
Product Description
SCR 260A 1200V TQ=50 TO-93
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.025 mA |
Vrrm (Volts) |
1,200 V |
Irrm Peak (mA) |
0.025 mA |
It (rms) Amps |
275 A |
It (avg) Amps |
175 A |
Itsm Amps |
4,500 A |
I2T@60Hz (A2Sec) |
84,000 |
Vtm (Volts) |
1.85 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
300 |
tq (microseconds) |
50 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
8.03 " |
-
MFG Item Number
T9GH1210B2DH
Product Description
SCR, TO-200AD, 1200V, 1570A, TQ=25
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.06 mA |
Vrrm (Volts) |
1,200 V |
Irrm Peak (mA) |
0.06 mA |
It (rms) Amps |
1,570 A |
It (avg) Amps |
1,000 A |
Itsm Amps |
15,000 A |
I2T@60Hz (A2Sec) |
937,000 |
Vtm (Volts) |
2.1 V |
dv/dt (V/microseconds) |
400 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
25 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C180PB
Powerex SCRs, C180 Series
Product Description
SCR, TO-93, 1200V, 150A
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
235 A |
It (avg) Amps |
150 A |
Itsm Amps |
3,500 A |
I2T@60Hz (A2Sec) |
50,800 |
Vtm (Volts) |
2.85 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
7.36 " |
-
C350B
Powerex SCRs, C350 Series
Product Description
SCR, TO-200AB, 200V, 110A
Specifications
Specifications
Vdrm (Volts) |
200 V |
Vrrm (Volts) |
200 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
180 A |
It (avg) Amps |
115 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,600 |
Vtm (Volts) |
2.6 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C350D
Powerex SCRs, C350 Series
Product Description
SCR, TO-200AB, 400V, 110A
Specifications
Specifications
Vdrm (Volts) |
400 V |
Vrrm (Volts) |
400 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
180 A |
It (avg) Amps |
115 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,600 |
Vtm (Volts) |
2.6 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C350E
Powerex SCRs, C350 Series
Product Description
SCR, TO-200AB, 500V, 110A
Specifications
Specifications
Vdrm (Volts) |
500 V |
Vrrm (Volts) |
500 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
180 A |
It (avg) Amps |
115 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,600 |
Vtm (Volts) |
2.6 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C350M
Powerex SCRs, C350 Series
Product Description
SCR, TO-200AB, 600V, 110A
Specifications
Specifications
Vdrm (Volts) |
600 V |
Vrrm (Volts) |
600 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
180 A |
It (avg) Amps |
115 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,600 |
Vtm (Volts) |
2.6 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C350N
Powerex SCRs, C350 Series
Product Description
SCR, TO-200AB, 800V, 110A
Specifications
Specifications
Vdrm (Volts) |
800 V |
Vrrm (Volts) |
800 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
180 A |
It (avg) Amps |
115 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,600 |
Vtm (Volts) |
2.6 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C350P
Powerex SCRs, C350 Series
Product Description
SCR, TO-200AB, 1000V, 110A
Specifications
Specifications
Vdrm (Volts) |
1,000 V |
Vrrm (Volts) |
1,000 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
180 A |
It (avg) Amps |
115 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,600 |
Vtm (Volts) |
2.6 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C350PB
Powerex SCRs, C350 Series
Product Description
SCR, TO-200AB, 1200V, 110A
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
180 A |
It (avg) Amps |
115 A |
Itsm Amps |
1,600 A |
I2T@60Hz (A2Sec) |
10,600 |
Vtm (Volts) |
2.6 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved