The store will not work correctly when cookies are disabled.
-
CPS20.241
Puls Power Supplies, Dimension Series
MFG Item Number
CPS20-241
Product Description
Power Supply, 24VDC, 20A, 1Ph, 480W,
Specifications
Specifications
Power |
480 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
20 A |
Mounting |
DIN Rail |
Enclosed |
Yes |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
94 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Power Supply, 48VDC, 20A, 1Ph, 960W,
Specifications
Specifications
Power |
960 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
48 VDC |
Output VDC |
48-56 VDC |
Output Current |
20 A |
Mounting |
DIN Rail |
Enclosed |
Yes |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
95 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Power Supply, 48VDC, 5.4A, 1Ph, 260W
Specifications
Specifications
Power |
288 W |
Nominal Input Voltage (AC) |
240 VAC |
Input Voltage (AC) |
240 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
48 VDC |
Output VDC |
48 VDC |
Output Current |
5.4 A |
Number of Outputs |
2 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
95.5 % |
Operating Temperature |
-13-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CS10.241
Puls Power Supplies, Dimension Series
Product Description
Power Supply, 24VDC, 10A, 1Ph, 240W,
Specifications
Specifications
Power |
240 W |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
91 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
QT20.241-C1
Product Description
POWER SUPPLY, 24VDC, 20A, 3PH, 480W
Specifications
Specifications
Power |
480 W |
Input Voltage (AC) |
380-480 VAC |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
20 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
95 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
MOUNTING BRACKET, (pkg / 2pcs)
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Mounting Bracket, For Panel Mounting
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Power Supply, 24VDC, 3.8A, 1PH, 90W
Specifications
Specifications
Power |
90 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
3.8 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
91.9 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CD5.243
Puls Power Supplies, DIMENSION Series
Product Description
DC/DC Converter, 96W, 9-14VDC In,
Specifications
Specifications
Power |
116 W |
Nominal Input Voltage (DC) |
12 VDC |
Input Voltage (DC) |
8.4-16.2 VDC |
Nominal Output VDC |
24 VDC |
Output VDC |
23-28 VDC |
Output Current |
4.8 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Encapsulated |
No |
Efficiency % |
87.7 % |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Power Supply, 24VDC, 20A, 3PH, 480W
Specifications
Specifications
Power |
480 W |
Input Voltage (AC) |
380-480 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
20 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
95 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved