The store will not work correctly when cookies are disabled.
-
DSPLE000
Red Lion Media Converters, Data Station Plus Series
Product Description
DATA STATION PLUS LE
Specifications
Specifications
Total Number of Ports |
4 |
Primary Port Style |
RJ-45 |
Primary Port Quantity |
1 |
Secondary Port Style |
RJ-12 |
Secondary Port Quantity |
3 |
Supply Voltage |
22-26 VDC |
Nominal Supply Voltage |
24 VDC |
Enclosure Composition |
Plastic |
Mounting |
DIN Rail |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ROUTER, SECURE, MODBUS/DNP3
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLX-5ES-1
Red Lion Ethernet Switches, Sixnet SLX Series
MFG Item Number
SLX-5ES-1
Product Description
LX5 p UnMa1MM, exttemp ps
Specifications
Specifications
Network Configuration |
Unmanaged |
Total Number of Ports |
5 |
Primary Port Style |
RJ-45 |
Primary Port Quantity |
5 |
Supply Voltage |
10-30 VDC |
Power Over Ethernet (PoE) |
No |
MAC Addresses |
1,000 |
IP Rating |
IP40 |
Enclosure Composition |
Metallic |
Mounting |
DIN Rail |
Operating Temperature |
-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CUB4V000
Red Lion Panel Meters & Gauges, CUB4V Series
Product Description
Panel Meter, Digital, 3.5 Digit,
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
200 V |
Display Digits |
3.5 |
Power Supply |
9-28 VDC |
Nominal Size |
68 mm |
Analog Output |
None |
Accuracy |
0.1 % |
Operating Temperature |
32-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
108TX-MDR
Red Lion Ethernet Switches, N-Tron 100 Series
MFG Item Number
108TX-MDR
Product Description
Ethernet Switch
Specifications
Specifications
Network Configuration |
Unmanaged |
Total Number of Ports |
8 |
Primary Port Style |
RJ-45 |
Primary Port Quantity |
8 |
Supply Voltage |
10-30 VDC |
Power Over Ethernet (PoE) |
No |
MAC Addresses |
2,000 |
IP Rating |
IP30 |
Enclosure Composition |
Metallic |
Mounting |
DIN Rail |
Operating Temperature |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C48CD107
Red Lion Counters, C48CD Series
Product Description
Dual Preset Counter, (2P, B, RLY, SER)
Specifications
Specifications
Number of Presets |
2 |
Batch Counting |
Yes |
Backlight |
Yes |
Count Speed (Hz) |
50,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP) |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
RS-485 |
Lockout |
No |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/16 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CR10001000000210
MFG Item Number
CR10001000000210
Product Description
10.4in. HMI with 2 Serial, 1 Ethernet,
Specifications
Specifications
Touch Screen |
Yes |
USB Ports |
None |
Ethernet Ports |
(1) 10/100 Base T |
Serial Ports |
(1) RS-232, (1) RS-232/RS-422/RS-485 |
PCMCIA |
No |
Wireless LAN |
No |
Screen Resolution |
800 x 600 |
Touch Region Resolution |
Analog |
Brightness (cd/m2) |
400 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Mounting |
Panel |
Bezel |
Gray Plastic |
Voltage (DC) |
24 VDC |
Max Power Consumption |
9 W |
Operating System |
Crimson 3.1 |
User Memory |
512 MB |
Expandable Memory Option |
SD Card |
NEMA Rating |
NEMA 4X |
IP Rating |
IP66 |
Operating Temperature |
14-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
XC ETHERNET OPTION CARD
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PAXL UL COUNT, RATE
Specifications
Specifications
Number of Presets |
2 |
Batch Counting |
Yes |
Backlight |
Yes |
Count Speed (Hz) |
25,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL |
Output Type |
(2) Relay |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
None |
Lockout |
Yes |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/8 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
LD CTR 4D 2.25in.LED
Specifications
Specifications
Backlight |
Yes |
Communications |
None |
Count Speed |
25,000 Hz |
Reset |
Electric |
Reset Lockout |
Yes |
NEMA Rating |
NEMA 4X |
Memory |
EEPROM |
Mounting |
Surface Mount |
Termination |
Screw Terminals |
IP Rating |
IP65 |
Operating Temp Range (C) |
0-65 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Power Over Ethernet (PoE)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved