The store will not work correctly when cookies are disabled.
-
Product Description
MP-25TA MAGNETIC SENSOR
Specifications
Specifications
Type of Circuit |
NPN |
Output Voltage |
1 VDC |
Inductance |
15 mH |
Mounting |
Bracket |
Operating Temperature |
-40-224 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
708TX
Red Lion Ethernet Switches, N-Tron 700 Series
Product Description
Managed switch, 8-port 10/100BaseTX
Specifications
Specifications
Network Configuration |
Managed |
Total Number of Ports |
8 |
Primary Port Style |
RJ-45 |
Primary Port Quantity |
8 |
Supply Voltage |
10-30 VDC |
Power Over Ethernet (PoE) |
No |
MAC Addresses |
8,000 |
IP Rating |
IP40 |
Enclosure Composition |
Metallic |
Mounting |
DIN Rail |
Operating Temperature |
-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
106FX2-SC
Red Lion Ethernet Switches, N-Tron 100 Series
MFG Item Number
106FX2-SC
Product Description
Ethernet Switch
Specifications
Specifications
Network Configuration |
Unmanaged |
Total Number of Ports |
6 |
Primary Port Style |
RJ-45 |
Primary Port Quantity |
4 |
Secondary Port Style |
SC Fiber Multi Mode 2km |
Secondary Port Standard |
100Base-FX |
Secondary Port Quantity |
2 |
Supply Voltage |
10-30 VDC |
Power Over Ethernet (PoE) |
No |
IP Rating |
IP30 |
Enclosure Composition |
Metallic |
Mounting |
DIN Rail |
Operating Temperature |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
USB Programming Card
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CUB5PB00
Red Lion Panel Meters & Gauges, CUB5P Series
Product Description
Process Meter, 5 Digit, 9-28VDC
Specifications
Specifications
Display Digits |
5 |
Power Supply |
9-28 VDC |
Nominal Size |
68 mm |
Analog Output |
None |
Communication |
Optional |
Accuracy |
0.1 % |
Operating Temperature |
-31-167 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C48CS103
Red Lion Counters, C48CS Series
Product Description
COUNTER
Specifications
Specifications
Number of Presets |
1 |
Batch Counting |
Yes |
Backlight |
Yes |
Count Speed (Hz) |
50,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP) |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
None |
Lockout |
No |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/16 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EB-PSE-24V-1A
Red Lion Ethernet Switches, Sixnet EB PoE Injector Series
Item Number
EB-PSE-24V-1A
MFG Item Number
EB-PSE-24V-1A
Series
Sixnet EB PoE Injector
Product Description
Ebus1-portPOEinj24V-48VUP
Specifications
Specifications
Network Configuration |
Unmanaged |
Total Number of Ports |
2 |
Primary Port Style |
RJ-45 |
Primary Port Quantity |
2 |
Supply Voltage |
18-30 VDC |
Nominal Supply Voltage |
24 VDC |
Power Over Ethernet (PoE) |
Yes |
PoE Watts per Port |
15.4 |
IP Rating |
IP30 |
Enclosure Composition |
Plastic |
Operating Temperature |
-40-167 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXLVD00
Red Lion Panel Meters & Gauges, PAX Series
Product Description
PAX LITE VOLT DC
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
300 V |
Display Digits |
3.5 |
Power Supply |
115/230 VAC |
Operating Temperature |
32-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
102MCE-ST-15
Product Description
102MCE-ST-15 MEDIA CONV.
Specifications
Specifications
Total Number of Ports |
2 |
Primary Port Style |
RJ-45 |
Primary Port Quantity |
1 |
Secondary Port Style |
ST Fiber Single-Mode 15 km |
Secondary Port Standard |
100Base-FX |
Secondary Port Quantity |
1 |
Supply Voltage |
10-30 VDC |
Nominal Supply Voltage |
24 VDC |
IP Rating |
IP30 |
Enclosure Composition |
Metal |
Mounting |
DIN Rail |
Operating Temperature |
-40-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ADJUSTABLE TIME BASE TACHOMETER
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Power Over Ethernet (PoE)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved