The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Remke Industries
-
RPG-16209
Remke Industries Cable Entries, RPG Series
MFG Item Number
RPG-16209
Product Description
Cord Grip Complete Assembly, Pg 16,
Specifications
Specifications
Hub Size |
PG16 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.5 " |
Maximum Cable Diameter (in) |
0.563 " |
Minimum Cable Diameter (mm) |
12.7 mm |
Maximum Cable Diameter (mm) |
14.3 mm |
Cable Diameter (in) |
0.5-0.56 " |
Cable Diameter (mm) |
12.7-14.3 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
No |
-
RSR-9316
Remke Industries Cable Entries, RSR Series
Product Description
Cord Grip, 1in., 0.875in.-1.000in. Dia
Specifications
Specifications
Hub Size |
1 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
90 Degrees |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.875 " |
Maximum Cable Diameter (in) |
1 " |
Minimum Cable Diameter (mm) |
22.23 mm |
Maximum Cable Diameter (mm) |
25.4 mm |
Cable Diameter (in) |
0.88-1 " |
Cable Diameter (mm) |
22.23-25.4 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
Yes |
-
MFG Item Number
103G0200AP
Product Description
PVC Mini-Link Cable Assembly
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
3 |
Connector Type |
Straight Plug |
Maximum Voltage |
600 VAC |
Current Rating |
13 A |
Length |
6 m |
Number of Wires |
3 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
NEMA Rating |
NEMA 6P |
IP Rating |
IP68 |
Illuminated |
No |
-
304A0066J
Remke Industries Cordsets, MICRO Series
MFG Item Number
304A0066J
Product Description
Micro, DC, 4-P, 4-W, Str Fem Plug, 2
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
4 |
Connector Type |
Straight Plug |
Maximum Voltage |
300 VAC |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
3 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
NEMA Rating |
NEMA 6P |
IP Rating |
IP68 |
Illuminated |
No |
-
LN-400
Remke Industries Fittings
Product Description
Locknut, 4in.NPT, Steel
Specifications
Specifications
Trade Size |
4 " |
Composition |
Metallic |
Hazardous Rated |
No |
-
MFG Item Number
7303-001R
Product Description
Cable Grip, 1/2in., 0.220-0.320in. Dia,
-
MFG Item Number
7303-003R
Product Description
Cable Grip, 1/2in., 0.400-0.540in. Dia,
-
MFG Item Number
7303-004R
Product Description
Cable Grip, 3/4in., 0.520-0.730in. Dia,
-
MFG Item Number
7303-006R
Product Description
Cable Grip, 1-1/4in., 0.940-1.250in.Dia,
-
MFG Item Number
7304-001R
Product Description
Bus Drop Grip, Single Eye-wide
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
Minimum Cable Diameter (mm)
Minimum Cable Diameter (in)
Maximum Cable Diameter (in)
Maximum Cable Diameter (mm)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved