The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
RIB,Relay In A Box,Functional Devices
-
RIB24C-FA
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
MFG Item Number
RIB24C-FA
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay, 10A, SPDT,
Specifications
Specifications
Type |
Enclosed Polarized Relay |
Current |
10 A |
Voltage |
24 VAC/VDC |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
-
RIB01SBCDC
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
MFG Item Number
RIB01SBCDC
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 20Amp SPDT 120Vac
Specifications
Specifications
Type |
Enclosed Dry Contact Relay |
Current |
20 A |
Voltage |
120 VAC |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
-
RIBU2S2
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 10Amp 2 SPST
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
2 |
Contact Type |
2NO |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
-
RIBXLCJA
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Split-Core AC Sensor
Specifications
Specifications
Type |
Enclosed AC Sensor with Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
-
RIBXLCRA
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Solid-Core AC Sensor
Specifications
Specifications
Type |
Enclosed AC Sensor with Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
-
MHP3904100AB10
RIB,Relay In A Box,Functional Devices Transformers, RIB Series
Item Number
MHP3904100AB10
MFG Item Number
MHP3904100AB10
Product Description
Power Supply 14ga NEMA1 24.5H x
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
100 VA |
Primary Voltage |
120 V |
Secondary Voltage |
120 V |
Enclosed |
Yes |
Mounting |
Panel |
NEMA Rating |
NEMA 1 |
Termination |
Integrally Molded Terminal Blocks |
-
RIBXGTA-SCAL
RIB,Relay In A Box,Functional Devices Protection Relays, RIBXG Series
MFG Item Number
RIBXGTA-SCAL
Product Description
Enclosed Split-Core AC Sensor,
Specifications
Specifications
Power Supply |
Self Powered |
Output Signal |
Normally Closed |
Setpoint Range |
3-150 A |
LED |
Yes |
-
PSMN24DAS
RIB,Relay In A Box,Functional Devices Power Supplies
MFG Item Number
PSMN24DAS
Product Description
Panel Power Supply 2.75in 24Vac
Specifications
Specifications
Nominal Input Voltage (AC) |
24 VAC |
Input Voltage (AC) |
24 VAC |
Input Frequency |
50-60 Hz |
Phase (Input) |
1 |
Number of Outputs |
1 |
Mounting |
DIN |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-30-140 °F |
-
MT212-24
RIB,Relay In A Box,Functional Devices Terminal Blocks, MT212 Series
Product Description
Mounting Track, 2.75in. x 24in. Length
Specifications
Specifications
Length |
0.61 m |
Width (mm) |
69.85 mm |
Perforated |
Yes |
-
MT212-8
RIB,Relay In A Box,Functional Devices Terminal Blocks, MT212 Series
Product Description
Mounting Track, 2.75in.W x 8in. Length
Specifications
Specifications
Length |
0.2 m |
Width (mm) |
69.85 mm |
Perforated |
Yes |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved