The store will not work correctly when cookies are disabled.
-
Item Number
5ICT000003691
MFG Item Number
5ICT000003691
Product Description
Pre-compression wedge 60/40
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000001004
MFG Item Number
EZ00000001004
Product Description
EzEntry 10/4
Specifications
Specifications
Nominal Grommet Capacity |
2 Small, 2 Large |
Grommets Included |
Yes |
Cable Capacity |
(2) 3.5-16.5 mm, (2) 9.5-32.5 mm |
Cut-Out Dimensions (in) |
3.937 x 1.575 " |
Cut-Out Dimensions (mm) |
100 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000002415
MFG Item Number
EZ00000002415
Product Description
EzEntry 24/15
Specifications
Specifications
Nominal Grommet Capacity |
12 Small, 3 Large |
Grommets Included |
Yes |
Cable Capacity |
(12) 3.5-16.5 mm, (3) 9.5-32.5 mm |
Cut-Out Dimensions (in) |
(2) 4.724 x 1.575 " |
Cut-Out Dimensions (mm) |
(2) 120 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
105302
Roxtec Cable Entries, Comseal Series
Product Description
ComSeal 10/10
Specifications
Specifications
Nominal Grommet Capacity |
10 Small |
Grommets Included |
Yes |
Cable Capacity |
(10) 3.5~16.5 mm |
Cut-Out Dimensions (in) |
3.937 x 1.575 in |
Cut-Out Dimensions (mm) |
100 x 40 mm |
Angle |
Straight |
Split Frame |
No |
IP Rating |
IP55 |
Frame Material |
Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EM00120401000
MFG Item Number
EM00120401000
Product Description
EM 20W40
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ARW0000601021
MFG Item Number
ARW0000601021
Product Description
Wedge 60 AISI 316, ARW0000601021
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
5IRG000001545
MFG Item Number
5IRG000001545
Product Description
RGM 63 tools
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C000310401000
MFG Item Number
C000310401000
Product Description
CM 10w40/0
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R000001001018
MFG Item Number
R000001001018
Product Description
R 100 galv
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CKT0008020119
MFG Item Number
CKT0008020119
Product Description
CF 16/19 (for 19 cables)
Specifications
Specifications
Nominal Grommet Capacity |
18 Small, 1 Large |
Grommets Included |
Yes |
Cable Capacity |
(12) 3.5-10.5 mm, (6) 3.5-16.5 mm, (1) 9.5-32.5 mm |
Cut-Out Dimensions (in) |
6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved