The store will not work correctly when cookies are disabled.
-
Item Number
AWK0001201018
MFG Item Number
AWK0001201018
Product Description
Wedge Kit galv, AWK0001201018
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00032000000
MFG Item Number
EZ00032000000
Product Description
EzEntry 32 excl modules
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ICT0001000316
MFG Item Number
ICT0001000316
Product Description
Pre-compression eccentric tool,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CKT0008020016
MFG Item Number
CKT0008020016
Product Description
CF 16/16 (for 16 cables)
Specifications
Specifications
Nominal Grommet Capacity |
16 Small |
Grommets Included |
Yes |
Cable Capacity |
(16) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C000140101000
MFG Item Number
C000140101000
Product Description
CM 40 10-32
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RM00100201000
MFG Item Number
RM00100201000
Product Description
RM 20 , RM00100201000
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RM00100151000
MFG Item Number
RM00100151000
Product Description
RM 15 , RM00100151000
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RS00100501023
MFG Item Number
RS00100501023
Product Description
RS SEAL, RS 50
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CRST010043046
MFG Item Number
CRST010043046
Product Description
C RS T 43
Specifications
Specifications
Hub Size |
M50 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.157 " |
Maximum Cable Diameter (in) |
0.906 " |
Minimum Cable Diameter (mm) |
3.99 mm |
Maximum Cable Diameter (mm) |
23.01 mm |
Cable Diameter (in) |
0.16-0.91 " |
Cable Diameter (mm) |
3.99-23.01 mm |
Grip Type |
Epoxy Sealing |
Composition |
Metallic |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CRST010031046
MFG Item Number
CRST010031046
Product Description
C RS T 31
Specifications
Specifications
Hub Size |
M40 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.157 " |
Maximum Cable Diameter (in) |
0.669 " |
Minimum Cable Diameter (mm) |
3.99 mm |
Maximum Cable Diameter (mm) |
16.99 mm |
Cable Diameter (in) |
0.16-0.67 " |
Cable Diameter (mm) |
3.99-16.99 mm |
Grip Type |
Epoxy Sealing |
Composition |
Metallic |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved