The store will not work correctly when cookies are disabled.
-
MFC-20T
Sealmaster Bearings, MFC Series
Product Description
Bearing
Specifications
Specifications
Bearing Type |
Flange Cartridge |
Seal Type |
Standard Felt Seal |
Locking Device |
Skwezloc |
Shaft Diameter (in) |
1.25 " |
Shaft Range |
1-1.49 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SF-47
Sealmaster Bearings, SF Series
Product Description
Four Bolt Flange Bearing, 2.9375 In
Specifications
Specifications
Bearing Type |
Four Bolt Flange |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
2.9375 " |
Shaft Range |
2.5-2.99 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SFC-31T
Sealmaster Bearings, SFC Series
Product Description
Flange Cartridge Bearing, 1.9375 In
Specifications
Specifications
Bearing Type |
Flange Cartridge |
Seal Type |
Standard Felt Seal |
Locking Device |
Skwezloc |
Shaft Diameter (in) |
1.9375 " |
Shaft Range |
1.5-1.99 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
1.438 Inch, Two Bolt Flange Bearing
Specifications
Specifications
Bearing Type |
Two Bolt Flange |
Seal Type |
Contact Seal |
Locking Device |
BOA Concentric |
Shaft Diameter (in) |
1.438 " |
Shaft Range |
1-1.49 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FB-206
Sealmaster Bearings, FB Series
Product Description
Flange Bracket Bearing, 30 MM
Specifications
Specifications
Shaft Diameter (mm) |
0.03 mm |
Bearing Type |
Flange Bracket |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FB-207
Sealmaster Bearings, FB Series
Product Description
Flange Bracket Bearing, 35 MM
Specifications
Specifications
Shaft Diameter (mm) |
0.035 mm |
Bearing Type |
Flange Bracket |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SFT-18TC
Sealmaster Bearings, SFT Series
Product Description
Two Bolt Flange Bearing, 1.125 In
Specifications
Specifications
Bearing Type |
Two Bolt Flange |
Seal Type |
Single Lip Contact |
Locking Device |
Skwezloc |
Shaft Diameter (in) |
1.125 " |
Shaft Range |
1-1.49 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NP-23T
Sealmaster Bearings, NP Series
Product Description
Two Bolt Pillow Block Bearing,
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Standard Felt Seal |
Locking Device |
Skwezloc |
Shaft Diameter (in) |
1.4375 " |
Shaft Range |
1-1.49 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SF-16
Sealmaster Bearings, SF Series
Product Description
Four Bolt Flange Bearing, 1 In
Specifications
Specifications
Bearing Type |
Four Bolt Flange |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
1 " |
Shaft Range |
1-1.49 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ER-39C
Sealmaster Bearings, ER Series
Product Description
Cylindrical OD Bearing, 2.4375 In
Specifications
Specifications
Bearing Type |
Cylindrical OD |
Seal Type |
Single Lip Contact |
Locking Device |
Set Screws |
Shaft Diameter (in) |
2.4375 " |
Shaft Range |
2-2.49 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved