Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 2878

Set Ascending Direction
  1. SKKH323/16E
    SKKH323/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKH323/16E
    MFG Item Number
    07890190
    Series
    SKK
    Product Description
    PMOD, SCR-DIODE, 1600V, 323A
    Specifications
    Specifications
    Circuit SCR-Diode w/ aux Cathode
    It (avg) 320 A
    Vrrm 1,600 V
    Tq 150 µs
    Igt 150 mA
    di/dt (Amps/MicroSec.) 130
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SKKT122/16E
    SKKT122/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKT122/16E
    MFG Item Number
    07894030
    Series
    SKK
    Product Description
    POWER MODULE 122A 1600V DUAL-SCR
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (avg) 129 A
    Vrrm 1,600 V
    Tq 120 µs
    Igt 150 A
    di/dt (Amps/MicroSec.) 200
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
  3. SKB30/16A1
    SKB30/16A1
    Semikron Bridge Rectifiers, SKB30 Series
    Item Number
    SKB30/16A1
    MFG Item Number
    07122080
    Series
    SKB30
    Product Description
    BRIDGE RECTIFIER 30A 1600V 1-PH
    Specifications
    Specifications
    It (avg) 30 A
    Vrrm 1,600 V
    Termination Screw Terminals
    Isolation Barrier Incl. Yes
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. SKKT162/16E
    SKKT162/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKT162/16E
    MFG Item Number
    07894130
    Series
    SKK
    Product Description
    POWER MODULE 160A 1600V DUAL-SCR
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (avg) 156 A
    Vrrm 1,600 V
    Tq 50 µs
    Igt 150 A
    di/dt (Amps/MicroSec.) 200
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. SKKH72/16E
    SKKH72/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKH72/16E
    MFG Item Number
    07898021
    Series
    SKK
    Product Description
    POWER MODULE 70A 1600V SCR-DIODE
    Specifications
    Specifications
    Circuit SCR-Diode w/ aux Cathode
    It (avg) 70 A
    Vrrm 1,600 V
    Tq 80 µs
    Igt 150 mA
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. SKKD150F12
    SKKD150F12
    Semikron Power Modules, SKK Series
    Item Number
    SKKD150F12
    MFG Item Number
    07910470
    Series
    SKK
    Product Description
    PMOD, DUAL-DIODE, 1200V, 117A, 710nS
    Specifications
    Specifications
    Circuit Diode Doubler
    It (avg) 140 A
    Vrrm 1,200 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. SKD82/16
    SKD82/16
    Semikron Bridge Rectifiers
    Item Number
    SKD82/16
    MFG Item Number
    07630820
    Series
    SKD
    Product Description
    BRIDGE RECTIFIER 80A 1600V 3-PH
    Specifications
    Specifications
    It (avg) 80 A
    Vrrm 1,600 V
    Termination Screw Terminals
    Isolation Barrier Incl. No
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. SKT551/16E
    SKT551/16E
    Semikron SCRs, SKT551 Series
    Item Number
    SKT551/16E
    MFG Item Number
    01890290
    Series
    SKT551
    Product Description
    SCR, TO-200AB-1, 1600V, 550A
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Idrm Peak (mA) 0.05 mA
    Irrm Peak (mA) 0.05 mA
    It (rms) Amps 1,200 A
    It (avg) Amps 550 A
    Itsm Amps 9,000 A
    I2T@50Hz (A2Sec) 405,000
    Vtm (Volts) 1.65 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 125
    tq (microseconds) 150 µs
    Igt (mA) 250 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
  9. SKKT42/12E
    SKKT42/12E
    Semikron Power Modules, SKK Series
    Item Number
    SKKT42/12E
    MFG Item Number
    07897281
    Series
    SKK
    Product Description
    Power Module 40A 1200V Dual-SCR
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (avg) 40 A
    Vrrm 1,200 V
    Tq 80 µs
    Igt 150 A
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. SKD30/12A1
    SKD30/12A1
    Semikron Bridge Rectifiers, SKD Series
    Item Number
    SKD30/12A1
    MFG Item Number
    07122130
    Series
    SKD
    Product Description
    Bridge Rectifier, 1200V, 30A, 3Ph
    Specifications
    Specifications
    It (avg) 30
    Vrrm 1,200 V
    Termination Screw Terminals
    Isolation Barrier Incl. No
    Circuit Full Wave Diode Bridge