The store will not work correctly when cookies are disabled.
-
Product Description
PMOD, SCR-DIODE, 1600V, 323A
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (avg) |
320 A |
Vrrm |
1,600 V |
Tq |
150 µs |
Igt |
150 mA |
di/dt (Amps/MicroSec.) |
130 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POWER MODULE 122A 1600V DUAL-SCR
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (avg) |
129 A |
Vrrm |
1,600 V |
Tq |
120 µs |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
200 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
-
SKB30/16A1
Semikron Bridge Rectifiers, SKB30 Series
Product Description
BRIDGE RECTIFIER 30A 1600V 1-PH
Specifications
Specifications
It (avg) |
30 A |
Vrrm |
1,600 V |
Termination |
Screw Terminals |
Isolation Barrier Incl. |
Yes |
Circuit |
Full Wave Diode Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POWER MODULE 160A 1600V DUAL-SCR
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (avg) |
156 A |
Vrrm |
1,600 V |
Tq |
50 µs |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
200 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POWER MODULE 70A 1600V SCR-DIODE
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (avg) |
70 A |
Vrrm |
1,600 V |
Tq |
80 µs |
Igt |
150 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMOD, DUAL-DIODE, 1200V, 117A, 710nS
Specifications
Specifications
Circuit |
Diode Doubler |
It (avg) |
140 A |
Vrrm |
1,200 V |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BRIDGE RECTIFIER 80A 1600V 3-PH
Specifications
Specifications
It (avg) |
80 A |
Vrrm |
1,600 V |
Termination |
Screw Terminals |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SCR, TO-200AB-1, 1600V, 550A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.05 mA |
Irrm Peak (mA) |
0.05 mA |
It (rms) Amps |
1,200 A |
It (avg) Amps |
550 A |
Itsm Amps |
9,000 A |
I2T@50Hz (A2Sec) |
405,000 |
Vtm (Volts) |
1.65 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
125 |
tq (microseconds) |
150 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
-
Product Description
Power Module 40A 1200V Dual-SCR
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (avg) |
40 A |
Vrrm |
1,200 V |
Tq |
80 µs |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Bridge Rectifier, 1200V, 30A, 3Ph
Specifications
Specifications
It (avg) |
30 |
Vrrm |
1,200 V |
Termination |
Screw Terminals |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved