The store will not work correctly when cookies are disabled.
-
MFG Item Number
5017906.10
Product Description
Fuse 10A 690/700V 10x38mm gR ULrec
Specifications
Specifications
Current Rating |
10 A |
Class |
gR |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
5017906.30
Product Description
660/700V, 10x38mm, 30A, Ultra Rapid
Specifications
Specifications
Current Rating |
30 A |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 1A, 500VAC, FF, 6x32mm,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
5012934.40
Product Description
FUSE, 40A
Specifications
Specifications
Current Rating |
40 A |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2038903.6
Product Description
1000V size00 NH gB
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
760 VAC |
Class |
gB |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
117 mm |
Width (mm) |
29.5 mm |
Depth (mm) |
46 mm |
Body Length (mm) |
85 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2000013.16
Product Description
Fuse, 16A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating |
16 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
220 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
78 mm |
Width (mm) |
20.5 mm |
Depth (mm) |
40.5 mm |
Body Length (mm) |
47 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2000013.25
Product Description
Fuse, 25A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
220 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
78 mm |
Width (mm) |
20.5 mm |
Depth (mm) |
40.5 mm |
Body Length (mm) |
47 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2000013.35
Product Description
Fuse, 35A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating |
35 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
220 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
78 mm |
Width (mm) |
20.5 mm |
Depth (mm) |
40.5 mm |
Body Length (mm) |
47 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2000013.40
Product Description
Fuse, 40A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating |
40 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
220 VDC |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
78 mm |
Width (mm) |
20.5 mm |
Depth (mm) |
40.5 mm |
Body Length (mm) |
47 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 50A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating |
50 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
220 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
78 mm |
Width (mm) |
20.5 mm |
Depth (mm) |
40.5 mm |
Body Length (mm) |
47 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Circuit Protection
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved