The store will not work correctly when cookies are disabled.
-
Product Description
SHAFT TYPE S-10X10-200MM
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SHAFT TYPE S-10X10-320MM
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CABLE 36IN HANDLE FLANGE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SHAFT F TYPE S-5X5-200MM
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
57050001
Socomec Fuseblocks & Holders, RM CC Series
Product Description
RM CC 1P
Specifications
Specifications
Max Current |
30 A |
Voltage |
600 V |
Poles |
1 |
Connection Type |
Screw Terminal |
Mounting Type |
DIN Rail |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
Yes |
Touch Safe |
Yes |
Water Resistant |
No |
Fuse Class |
CC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
3 TERMINAL LUGS 400A
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
57050011
Socomec Fuseblocks & Holders, RM CC Series
Product Description
RM CC 1P WITH LED
Specifications
Specifications
Max Current |
30 A |
Voltage |
600 V |
Poles |
1 |
Connection Type |
Screw Terminal |
Mounting Type |
DIN Rail |
Trip Indicator |
Yes |
Reinforced |
No |
Enclosed |
Yes |
Touch Safe |
Yes |
Water Resistant |
No |
Fuse Class |
CC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS GG 10X38 20A WO STRICKER
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
500 VAC |
Class |
gG |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10 mm |
Body Length (mm) |
38 mm |
Diameter (in) |
1.5 " |
Body Length (in) |
0.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
HANDLE LED S1R-TYPE 4X /X
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SCREEN LOAD SIDE 3P
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Circuit Protection
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved