The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Staco Energy
-
5021CT
Staco Energy Transformers, 5000 Series
Product Description
TRANSFORMER, VARIABLE
Specifications
Specifications
Wiring |
Sorted Single Phase |
Output (Amps) |
28 A |
Shaft Rotation |
CW |
Cased |
Yes |
Enclosed |
No |
Motorized |
No |
Number of Gangs |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SB2-07501
Staco Energy Power Supplies, UniStar SB2 Series
MFG Item Number
SB2-07501
Product Description
UPS, Standby, 750VA/450W, 10
Specifications
Specifications
Volt Amp Capacity (VA) |
750 VA |
Watt Capacity |
450 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Phase |
1 |
Class |
Standby |
Connection Type |
Plug-In |
Number of Outputs |
10 |
Number of UPS Outlets |
5 |
Number of Surge Outlets |
5 |
Run Time (Full Load) |
1 Min |
Mounting |
Stand Alone |
-
SB-06001
Staco Energy Power Supplies, UniStar SB Series
Product Description
UPS, Line Interactive, 600VA/360W,
Specifications
Specifications
Volt Amp Capacity (VA) |
600 VA |
Watt Capacity |
360 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Phase |
1 |
Class |
Line Interactive |
Number of Outputs |
6 |
Number of UPS Outlets |
6 |
Run Time (Full Load) |
2 Min |
Run Time (Half Load) |
6 Min |
Mounting |
Stand Alone |
-
SBN-08001
Staco Energy Power Supplies, UniStar SB-NET Series
MFG Item Number
SBN-08001
Product Description
UPS, Line Interactive, 800VA/720W,
Specifications
Specifications
Volt Amp Capacity (VA) |
800 VA |
Watt Capacity |
720 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Phase |
1 |
Class |
Line Interactive |
Connection Type |
Plug-In |
Number of Outputs |
8 |
Number of UPS Outlets |
8 |
Run Time (Full Load) |
4 Min |
Run Time (Half Load) |
10 Min |
Mounting |
Stand Alone or Rack Mount |
-
MFG Item Number
399-0001-S
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
812-0470-S
Product Description
BRUSH ASSEMBLY
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
B-10402-S
Product Description
Brush for 2510 Series
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1510
Staco Energy Transformers, 1500 Series
Product Description
TRANSFORMER, VARIABLE 0-140V 15A
Specifications
Specifications
Wiring |
Single Phase |
Output (Amps) |
15 A |
Primary Volts AC |
120 VAC |
Cased |
No |
Enclosed |
No |
Motorized |
No |
Number of Gangs |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3PN1010B
Staco Energy Transformers, CORD Series
Product Description
TRANSFORMER, VARIABLE 0-140V 10A
Specifications
Specifications
Wiring |
Sorted Single Phase |
Output (kVA) |
1.4 kVA |
Output (Amps) |
10 A |
Primary Volts AC |
120 VAC |
Secondary Volts AC |
0-140 VAC |
Shaft Rotation |
CW |
Cased |
Yes |
Enclosed |
No |
Motorized |
No |
Number of Gangs |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1220BCT-3
Staco Energy Transformers, 1200 Series
MFG Item Number
1220BCT-3
Product Description
TRANSFORMER, VARIABLE
Specifications
Specifications
Wiring |
Three Phase Wye |
Output (kVA) |
4.16 kVA |
Output (Amps) |
5 A |
Primary Volts AC |
480 VAC |
Secondary Volts AC |
0-480 VAC |
Cased |
Yes |
Enclosed |
No |
Motorized |
No |
Number of Gangs |
3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved