The store will not work correctly when cookies are disabled.
-
Product Description
Reactor, 80A, 0.138mH, 3PH, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
80 A |
Inductance |
0.000138 H |
Watt Loss |
105 W |
Impedance @ 240 VAC |
3 % |
Impedance @ 480 VAC |
1.5 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLR8ATB
TCI Line Reactors, KLR Series
Product Description
Reactor, 8A, 2.757mH, 3PH, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
8 A |
Inductance |
0.002757 H |
Watt Loss |
27 W |
HP @ 240 VAC |
2 hp |
Impedance @ 240 VAC |
6 % |
HP @ 480 VAC |
5 hp |
Impedance @ 480 VAC |
3 % |
HP @ 575 VAC |
5 hp |
Impedance @ 575 VAC |
2.4 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Reactor, 480V, 2.3A, 3-PH, Open, 5pct., UL
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
2.3 A |
Inductance |
0.0175 H |
Watt Loss |
26.7 W |
HP @ 480 VAC |
1 hp |
Impedance @ 480 VAC |
5 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
KDR, 480V, 7 1/2 HP, 11.0 Motor
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
11.6 A |
Inductance |
0.002 H |
Watt Loss |
63.8 W |
HP @ 480 VAC |
7.5 hp |
Impedance @ 480 VAC |
3 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KRF0008ATB
Product Description
TCI, EMI Filter, 3-PH, 480V, 8AMP
Specifications
Specifications
Phase |
3 |
Current Rating |
8 A |
Typical HP @ 440-480V |
5 hp |
Max Voltage |
520 VAC |
Termination |
Finger Safe Terminal Blocks |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KRF0025ATB
Product Description
TCI, EMI Filter, 3-PH, 480V, 25AMP
Specifications
Specifications
Phase |
3 |
Current Rating |
25 A |
Typical HP @ 440-480V |
15 hp |
Max Voltage |
520 VAC |
Termination |
Finger Safe Terminal Blocks |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KRF0150ATB
Product Description
TCI, EMI Filter, 3-PH, 480V, 150AMP
Specifications
Specifications
Phase |
3 |
Current Rating |
150 A |
Typical HP @ 440-480V |
100 hp |
Max Voltage |
520 VAC |
Termination |
Finger Safe Terminal Blocks |
Max Ambient Temperature |
212 °F |
-
Product Description
ADAPTER PLATE KIT
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MSD0020C300
Product Description
MotorShield, 600V, 20A, 3 Phase,
Specifications
Specifications
Current Rating |
20 A |
Watts Loss |
220 W |
Voltage |
600 VAC |
550V-600V Motor HP |
15 hp |
Enclosed Unit |
Yes |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DV/DT Filter, 55A, 600V, NEMA3R
Specifications
Specifications
Current Rating |
55 A |
Watts Loss |
145 W |
Voltage |
600 VAC |
Frequency |
60 Hz |
480V Motor HP |
40 hp |
550V-600V Motor HP |
50 hp |
Enclosed Unit |
Yes |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved