The store will not work correctly when cookies are disabled.
-
Product Description
REACTOR 480V 10HP HIGH Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
14 A |
Watt Loss |
111 W |
HP @ 480 VAC |
10 hp |
Impedance @ 480 VAC |
5 % |
Mounting |
Surface |
-
Product Description
REACTOR, 0.5HP, 480V, 5pct. IMPEDENCE
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
1.1 A |
Watt Loss |
9 W |
HP @ 480 VAC |
0.5 hp |
Impedance @ 480 VAC |
5 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
REACTOR, .75HP, 480V, 5pct. IMPEDENCE
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
1.6 A |
Watt Loss |
15 W |
HP @ 480 VAC |
0.75 hp |
Impedance @ 480 VAC |
5 % |
Mounting |
Surface |
-
Product Description
REACTOR
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
27 A |
Watt Loss |
108 W |
HP @ 480 VAC |
20 hp |
Impedance @ 480 VAC |
5 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Reactor, 16A, 0.689mH, 3PH, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
16 A |
Inductance |
0.000689 H |
Watt Loss |
20 W |
HP @ 240 VAC |
5 hp |
Impedance @ 240 VAC |
3 % |
HP @ 480 VAC |
10 hp |
Impedance @ 480 VAC |
1.5 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Reactor, 18A, 2.042mH, 3PH, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
18 A |
Inductance |
0.002042 H |
Watt Loss |
75 W |
HP @ 480 VAC |
12 hp |
Impedance @ 480 VAC |
5 % |
Mounting |
Surface |
-
Product Description
Reactor, 55A, 0.668mH, 3PH, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
55 A |
Inductance |
0.000668 H |
Watt Loss |
150 W |
HP @ 480 VAC |
40 hp |
Impedance @ 480 VAC |
5 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLR6ATB
TCI Line Reactors, KLR Series
Product Description
Reactor, 6A, 3.675mH, 3PH, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
6 A |
Inductance |
0.003675 H |
Watt Loss |
17 W |
Impedance @ 240 VAC |
6 % |
HP @ 480 VAC |
3 hp |
Impedance @ 480 VAC |
3 % |
HP @ 575 VAC |
3 hp |
Impedance @ 575 VAC |
2.4 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Reactor, 80A, 0.276mH, 3PH, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
80 A |
Inductance |
0.000276 H |
Watt Loss |
129 W |
Impedance @ 240 VAC |
6 % |
Impedance @ 480 VAC |
3 % |
Impedance @ 575 VAC |
2.4 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Reactor, 80A, 0.138mH, 3PH, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
80 A |
Inductance |
0.000138 H |
Watt Loss |
105 W |
Impedance @ 240 VAC |
3 % |
Impedance @ 480 VAC |
1.5 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved