The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Thomas & Betts
-
2268
Thomas & Betts Fittings, 2200 Series Series
Product Description
CONNECTOR, 1/2in. CORD
Specifications
Specifications
Connection Type |
Compression |
Angle |
90 ° |
Trade Size |
1/2 " |
Hub Size |
1/2 " |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Composition |
Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NCG-0505G
Product Description
TC NCG0505LG NYLON CG 1/2 NPT 13.0-
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
NEMA Rating |
NEMA 4 |
Split Frame |
No |
Minimum Cable Diameter (mm) |
13 mm |
Maximum Cable Diameter (mm) |
18 mm |
Cable Diameter (in) |
0.51-0.71 " |
Cable Diameter (mm) |
13-18 mm |
Grip Type |
Non Armoured Cable Gland |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LT125P
Thomas & Betts Fittings, Type B Liquidtight Series
Series
Type B Liquidtight
Product Description
Liquidtight Fitting, 1-1/4in., Strght,
Specifications
Specifications
Conduit/Cable Type |
Liquid Tight Type B |
Connection Type |
Compression |
Angle |
Straight |
Trade Size |
1-1/4 " |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Composition |
Non-Metallic |
Hazardous Rated |
No |
-
5233
Thomas & Betts Fittings, 52/53 Series
Product Description
Fitting, 3/4in., Straight, Steel,
Specifications
Specifications
Conduit/Cable Type |
LFMC (Liquid Tight Flexible Metallic Conduit) |
Angle |
Straight |
Trade Size |
3/4 " |
Hub Size |
3/4 " |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Composition |
Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
226
Thomas & Betts Bushings, T&B Series
Product Description
Insulating Bushing, 1-1/2in., Plastic
Specifications
Specifications
Grounding Lug |
No |
Hazardous Rated |
No |
Temperature Rating |
105 °C |
Insulator Material |
Plastic |
Mounting |
Threaded |
Composition |
Plastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5265
Thomas & Betts Fittings, 5262 Series
Product Description
Sealing Ring, 1-1/4in., Liquidtight
Specifications
Specifications
Trade Size |
1-1/4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2542
Thomas & Betts Fittings, 2500 Series Series
Product Description
Cord Grip, 1in., 0.375-0.500in.Dia Cord,
Specifications
Specifications
Connection Type |
Compression |
Angle |
Straight |
Trade Size |
1 " |
Hub Size |
1 " |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Composition |
Metallic |
Hazardous Rated |
No |
-
143
Thomas & Betts Fittings, 140 Series Series
Product Description
Locknut, 1in.NPT, Steel
Specifications
Specifications
Conduit/Cable Type |
Standard |
Trade Size |
3/4 " |
Composition |
Metallic |
Hazardous Rated |
No |
Max NEMA Rating |
NEMA FB1 |
Type |
Standard |
Ground Lug |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2544
Thomas & Betts Fittings, 2500 Series Series
Product Description
Cord Grip, 1in., 0.500-0.625in.Dia Cord,
Specifications
Specifications
Connection Type |
Compression |
Angle |
Straight |
Trade Size |
1 " |
Hub Size |
1 " |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Composition |
Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LTFUS07W-B
Product Description
TC LTFUS08WA LFMC Food UL 2-1/2in W
Specifications
Specifications
Trade Size |
2 " |
Diameter |
2.48 " |
Conduit Material |
Steel |
Color |
White |
Temperature Range (F) |
-30-176 °F |
Oil Resistant |
No |
Acid Resistant |
No |
Liquid Tight |
Yes |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved