The store will not work correctly when cookies are disabled.
-
276A10
Time Mark Current Transformers
Product Description
Current Transformer 10-5
Specifications
Specifications
ANSI Rated |
No |
Current Ratio |
10:5 |
Frequency (Hz) |
25-400 Hz |
Insulation Level (V) |
2,500 V |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
276B300
Time Mark Current Transformers
Product Description
Current Transformer 300:5
Specifications
Specifications
ANSI Rated |
No |
Current Ratio |
300:5 |
Frequency (Hz) |
25-400 Hz |
Insulation Level (V) |
2,500 V |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
450
Time Mark Transducers
Product Description
Pressure Transducer
Specifications
Specifications
Accuracy |
1 % |
Pressure Range (Gauge) |
0-15 psi |
Input |
24 VDC |
Output |
4-20 mA |
Electrical Connection |
8-Pin Connector |
NEMA Rating |
NEMA 1 |
Temperature Range |
'-13-185 °F |
Availability
Obsolete Item No Longer Available
-
672
Time Mark Transducers
Product Description
Pressure Transducer
Specifications
Specifications
Accuracy |
1 % |
Pressure Range (Gauge) |
0-15 psi |
Input |
24 VDC |
Output |
4-20 mA |
Electrical Connection |
8-Pin Connector |
Temperature Range |
'-13-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Pressure Transducer
Specifications
Specifications
Accuracy |
1 % |
Pressure Range (Gauge) |
0-15 psi |
Input |
9-30 VDC |
Output |
4-20 mA |
Electrical Connection |
Cable |
Electrical Wire Length |
3 ' |
Temperature Range |
14-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
451
Time Mark Transducers
Product Description
Pressure Transducer, 24 VDC, 0-15PSI,
Specifications
Specifications
Accuracy |
1 % |
Pressure Range (Gauge) |
0-15 psi |
Input |
24 VDC |
Output |
4-20 mA |
Electrical Connection |
8-Pin Connector |
Temperature Range |
'-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
276XR
Time Mark Transducers
Product Description
Current Transm/Recv
Specifications
Specifications
Input Signal |
Amps (AAC) |
Output Signal |
Amps (AAC) |
Number of Channels |
1 |
Mounting |
Plug-In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Ul Current Transducer
Specifications
Specifications
Supply Voltage |
120 VAC |
Input Signal |
Amps (AAC) |
Output Signal |
Volts (VDC) |
Number of Channels |
1 |
Mounting |
Plug-In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Curr Transd Ul
Specifications
Specifications
Supply Voltage |
240 VAC |
Input Signal |
Amps (AAC) |
Output Signal |
Volts (VDC) |
Number of Channels |
1 |
Mounting |
Plug-In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A278
Time Mark Transducers
Product Description
0-5A, 0-1Ma Current Transducer
Specifications
Specifications
Supply Voltage |
120 VAC |
Input Signal |
Amps (AAC) |
Output Signal |
Milliamps (mADC) |
Number of Channels |
1 |
Mounting |
Plug-In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Process & Instrumentation
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved