The store will not work correctly when cookies are disabled.
-
Item Number
VFS15-4037PL1-W1
MFG Item Number
VFS15-4037PL1-W1
Product Description
VFD, VFS15.5HP, 3.7KW, 380/480V,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
9.5 A |
Operator Controls |
Built In |
IP Rating |
IP20 |
Mounting |
Wall |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
460 VAC |
Depth |
5.9 " |
Width |
5.5 " |
Height |
6.7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VFS15-2015PM-W1
MFG Item Number
VFS15-2015PM-W1
Product Description
VFD, VFS15, 2HP, 1.5KW, 200/240V,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
8 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Mounting |
Wall |
Input Range Voltage (AC) |
200 VAC, 240 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
0204XSSB41A-P
MFG Item Number
0204XSSB41A-P
Product Description
MOTOR, EQP GLOBAL 840, 20HP, 15KW,
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
3 |
Frequency |
60 Hz |
Voltage (AC) |
460 VAC |
Nominal Voltage |
480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Footed |
Efficiency % |
93 % |
Full Load Current |
25 A |
Inverter Duty |
Yes |
Composition |
Cast Iron |
Class/Group |
Class F |
Bearing Type |
Ball |
Overload Protection |
None |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VFS15-2037PM-W1
MFG Item Number
VFS15-2037PM-W1
Product Description
VFD, VFS15.5HP, 3.7KW, 200/240V,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
17.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Mounting |
Wall |
Input Range Voltage (AC) |
200 VAC, 240 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VFS15-4075PL-W1
MFG Item Number
VFS15-4075PL-W1
Product Description
VFD, VFS15, 10HP, 7.5KW, 380/480V,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
10 hp |
Amps (Constant Torque Rating) |
17 A |
Operator Controls |
Built In |
IP Rating |
IP20 |
Mounting |
Wall |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
460 VAC |
Depth |
6.7 " |
Width |
5.9 " |
Height |
8.7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VFAS3-2007P
Product Description
VFD, VFAS3, 1HP/2HP, .75KW/1.5KW,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
HP (Variable Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
4.6 A |
Amps (Variable Torque Rating) |
8 A |
Braking Type |
Dynamic |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
240 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VFAS3-2075P
Product Description
VFD, VFAS3, 10HP/15HP, 7.5KW/11kW,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
10 hp |
HP (Variable Torque Rating) |
15 hp |
Amps (Constant Torque Rating) |
32.7 A |
Amps (Variable Torque Rating) |
46.8 A |
Braking Type |
Dynamic |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
240 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VFAS3-2004P
Product Description
VFD, VFAS3, .5HP/1HP, 240V, 3PH,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
0.5 hp |
HP (Variable Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
3.3 A |
Amps (Variable Torque Rating) |
4.6 A |
Braking Type |
Dynamic |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
240 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VFAS3-2022P
Product Description
VFD, VFAS3, 3HP/5HP, 2.2KW/3.7KW,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
HP (Variable Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
11.2 A |
Amps (Variable Torque Rating) |
18.7 A |
Braking Type |
Dynamic |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
240 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VFAS3-4055PC
Product Description
VFD, VFAS3, 7.5HP/10HP, 5.5kW/7.5KW,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
71 hp, 2 hp |
HP (Variable Torque Rating) |
10 hp |
Amps (Constant Torque Rating) |
12.7 A |
Amps (Variable Torque Rating) |
16.5 A |
Braking Type |
Dynamic |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
480 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved