The store will not work correctly when cookies are disabled.
-
N201-015-BL
Tripp-Lite Panel & Computer Interface Cables
MFG Item Number
N201-015-BL
Product Description
15ft Cat6 Gigabit Snagless Molded
Specifications
Specifications
Cable Type |
Cat 6 |
Connector Type |
RJ45 |
Connector Gender |
Male to Male |
Length |
15 ' |
Shielding |
No |
Plenum Rated |
No |
Strain Relief |
Yes |
Color |
Blue |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DG115-SI
Tripp-Lite Power Strips, Industrial/Commercial Series
Series
Industrial/Commercial
Product Description
Relocateable Power Taps, 6 outlets,
Specifications
Specifications
Nominal Input Voltage |
120 VAC |
Type |
Surge Protector |
Output Watts |
1,800 W |
Circuit Breaker |
15 A |
Number of Outlets |
6 |
Suppression Rating |
2,100 J |
Telephone Protection |
No |
Cable Protection |
No |
Network Protection |
No |
EMI/RFI Filtering |
Yes |
Intended Application |
Industrial/Factory |
Cord Length |
6 ' |
Power Switch |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EURO-4
Tripp-Lite Power Strips, Premium Series
Product Description
4 OUTLETS 6ft. CORD 330 JOULES Isobar
Specifications
Specifications
Nominal Input Voltage |
240 VAC |
Type |
Surge Protector |
Circuit Breaker |
9 A |
Number of Outlets |
4 |
Suppression Rating |
680 J |
Telephone Protection |
No |
Cable Protection |
No |
Network Protection |
No |
EMI/RFI Filtering |
No |
Cord Length |
6.6 ' |
Power Switch |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
UL17CB-15
Tripp-Lite Power Strips, Industrial/Commercial Series
MFG Item Number
UL17CB-15
Series
Industrial/Commercial
Product Description
Industrial Power Strip, 9 Outlets,
Specifications
Specifications
Nominal Input Voltage |
120 VAC |
Type |
Power Strip |
Circuit Breaker |
15 A |
Number of Outlets |
9 |
Telephone Protection |
No |
Cable Protection |
No |
Network Protection |
No |
EMI/RFI Filtering |
No |
Intended Application |
Industrial/Commercial |
Cord Length |
15 ' |
Power Switch |
Yes |
-
PR20
Tripp-Lite Power Supplies, Trim Line Series
Product Description
DC Power Supply 120VAC Input to
Specifications
Specifications
Nominal Input Voltage (AC) |
120 VAC |
Input Voltage (AC) |
120 VAC |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
13.8 VDC |
Output Current |
20 A |
Mounting |
Surface |
Enclosed |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
INTERNET550U
Product Description
550VA UPS System Compact Low
Specifications
Specifications
Volt Amp Capacity (VA) |
550 VA |
Watt Capacity |
300 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Standby |
Connection Type |
Plug-In |
Number of Outputs |
8 |
Run Time (Half Load) |
5.6 Min |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
OMNIVS1500XL
Product Description
1500VA UPS System OmniVS Tower
Specifications
Specifications
Volt Amp Capacity (VA) |
1,500 VA |
Watt Capacity |
940 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Line Interactive |
Connection Type |
Plug-In |
Number of Outputs |
8 |
Run Time (Full Load) |
4 Min |
Run Time (Half Load) |
11.4 Min |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SMART550USB
Product Description
550VA UPS System SmartPro Tower USB
Specifications
Specifications
Volt Amp Capacity (VA) |
550 VA |
Watt Capacity |
300 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Line Interactive |
Connection Type |
Plug-In |
Number of Outputs |
6 |
Run Time (Full Load) |
4.6 Min |
Run Time (Half Load) |
14.8 Min |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SU2200RTXLCD2U
MFG Item Number
SU2200RTXLCD2U
Product Description
UPS SMART 2200
Specifications
Specifications
Volt Amp Capacity (VA) |
2,200 VA |
Watt Capacity |
1,800 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Online |
Connection Type |
Plug-In |
Number of Outputs |
6 |
Run Time (Full Load) |
4 Min |
Run Time (Half Load) |
12 Min |
Mounting |
Rack Mount |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B126-1P0-WP-1
MFG Item Number
B126-1P0-WP-1
Product Description
HDMI over Cat5 Passive Extender
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved