The store will not work correctly when cookies are disabled.
-
MFG Item Number
INTERNET550U
Product Description
550VA UPS System Compact Low
Specifications
Specifications
Volt Amp Capacity (VA) |
550 VA |
Watt Capacity |
300 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Standby |
Connection Type |
Plug-In |
Number of Outputs |
8 |
Run Time (Half Load) |
5.6 Min |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
INTERNET350SER
MFG Item Number
INTERNET350SER
Product Description
350VA UPS System Compact Low
Specifications
Specifications
Volt Amp Capacity (VA) |
350 VA |
Watt Capacity |
180 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Standby |
Connection Type |
Plug-In |
Number of Outputs |
6 |
Run Time (Full Load) |
4 Min |
Run Time (Half Load) |
10 Min |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
INTERNET350U
Product Description
350VA UPS System Compact Low
Specifications
Specifications
Volt Amp Capacity (VA) |
350 VA |
Watt Capacity |
180 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Standby |
Number of Outputs |
6 |
Run Time (Half Load) |
11.3 Min |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
INTERNET550SER
MFG Item Number
INTERNET550SER
Product Description
550VA UPS System Compact Low
Specifications
Specifications
Volt Amp Capacity (VA) |
550 VA |
Watt Capacity |
300 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Standby |
Number of Outputs |
8 |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
INTERNET600U
Product Description
560VA UPS System Compact Low
Specifications
Specifications
Volt Amp Capacity (VA) |
600 VA |
Watt Capacity |
300 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Standby |
Connection Type |
Plug-In |
Number of Outputs |
8 |
Run Time (Half Load) |
9.9 Min |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
INTERNET750U
Product Description
750VA UPS System Compact Low
Specifications
Specifications
Volt Amp Capacity (VA) |
750 VA |
Watt Capacity |
450 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Standby |
Connection Type |
Plug-In |
Number of Outputs |
12 |
Run Time (Half Load) |
9.9 Min |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
INTERNET900U
Product Description
900VA UPS System Compact Low
Specifications
Specifications
Volt Amp Capacity (VA) |
900 VA |
Watt Capacity |
480 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Standby |
Connection Type |
Plug-In |
Number of Outputs |
12 |
Run Time (Half Load) |
8.6 Min |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
INT
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved