The store will not work correctly when cookies are disabled.
-
Item Number
RKG4.4T-2-RSG4.4T/S90-SP
Product Description
Cordset
Specifications
Specifications
Cable Type |
TPU Coil Cord |
Number of Pins |
4 |
Connector Type |
Female Straight Plug to Male Straight Plug |
Maximum Voltage |
250 V |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP68 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PKG3M-2
Turck Cordsets, Picofast Series
Product Description
Cordset; M8 Female to Cut-end;
Specifications
Specifications
Number of Pins |
3 |
Connector Type |
Female Straight Plug |
Maximum Voltage |
125 V |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
3 |
Wire Gauge (AWG) |
24 |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NI12U-M18-AP6X-H1141
Product Description
Sensor, Proximity, M12 x 1; 10 to
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
12 mm |
Connection Type |
4 Pin M12 Connector |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFKS4-1
Turck Cordsets, PicoFast Series
MFG Item Number
U99-17475
Product Description
Connector; M8 picofast; Female
Specifications
Specifications
Receptacle Connector Type |
M8 |
Number of Pins |
4 |
Mounting Type |
Front Mount |
Length |
1 m |
Number of Wires |
4 |
Current Rating |
4 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B1N360V-Q20L60-2LI2-H1151
Product Description
Sensor, Incline
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PT-30HG-13-LI3-H1131
Product Description
Sensor, Pressure
Specifications
Specifications
Accuracy |
0.3 % |
Pressure Range |
0--14.74 psi |
Output |
4-20 mA |
Process Connection |
1/4-18 NPT Male |
Supply Voltage |
8-33 VDC |
Electrical Connection |
M12 Connector |
IP Rating |
IP67 |
Temperature Range |
-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor; Proximity; Inductive; 5mm
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Shielded |
Range |
5 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO |
Number of Wires |
2 |
Body Composition |
Non-Metallic |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
No |
Max Load Current |
0.4 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI8-M18-AP6X-H1141
Product Description
Sensor; Normally Open 3 Wire DC
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
8 mm |
Connection Type |
4 Pin M12 Connector |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NI10-M18-Y1X-H1141
Product Description
Sensor, Proximity, DC; Cylindrical;
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
10 mm |
Connection Type |
M12 Connector |
Output Type |
NAMUR |
Number of Wires |
2 |
Body Composition |
Metallic |
Nominal Voltage |
6 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FS4.4-0.5/18.25
Product Description
Connector; M12 Male Receptacle;
Specifications
Specifications
Receptacle Connector Type |
M12 |
Number of Pins |
4 |
Mounting Type |
Front Mount |
Length |
0.5 m |
Number of Wires |
4 |
Current Rating |
4 A |
IP Rating |
IP68 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved