The store will not work correctly when cookies are disabled.
-
Item Number
BI1.5-EG08-AP6X-V1131
Product Description
Sensor; Inductive Sensing Mode; 3
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
1.5 mm |
Connection Type |
3 Pin M8 Connector |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI15-CP40-FZ3X2/S10
Product Description
Sensor; Inductive; Programable
Specifications
Specifications
Shielding |
Shielded |
Range |
15 mm |
Connection Type |
1/2-14 NPT |
Output Type |
NO/NC |
Number of Wires |
2 |
Body Composition |
Non-Metallic |
Sensing Type |
Side |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI7-Q08-AP6X2
Product Description
Sensor; Proximity; Inductive; 7mm
Specifications
Specifications
Shielding |
Shielded |
Power Type |
DC |
Range |
7 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
Top |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.1 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI2-EM12-Y1X-H1141
Product Description
Sensor, Inductive, Proximity
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
M12 Connector |
Output Type |
NAMUR |
Number of Wires |
2 |
Body Composition |
Metallic |
Nominal Voltage |
6 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI5-M18-AN6X-H1141
Product Description
Sensor; M12 x 1; 10 to 30 VDC; 200
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
5 mm |
Connection Type |
M12 Connector |
Output Type |
NO NPN |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI5-Q08-VP6X2
Product Description
Sensor; Inductive Sensing Mode; 1
Specifications
Specifications
Shielding |
Shielded |
Power Type |
DC |
Range |
5 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO/NC PNP |
Number of Wires |
4 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
Top |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.1 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Distribution Box; 8 Digital
Specifications
Specifications
Connection Type |
M8 |
Ambient Temperature |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NI12U-M18-AP6X-H1141
Product Description
Sensor, Proximity, M12 x 1; 10 to
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
12 mm |
Connection Type |
4 Pin M12 Connector |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PT-30HG-13-LI3-H1131
Product Description
Sensor, Pressure
Specifications
Specifications
Accuracy |
0.3 % |
Pressure Range |
0--14.74 psi |
Output |
4-20 mA |
Process Connection |
1/4-18 NPT Male |
Supply Voltage |
8-33 VDC |
Electrical Connection |
M12 Connector |
IP Rating |
IP67 |
Temperature Range |
-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor; Proximity; Inductive; 5mm
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Shielded |
Range |
5 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO |
Number of Wires |
2 |
Body Composition |
Non-Metallic |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
No |
Max Load Current |
0.4 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved