The store will not work correctly when cookies are disabled.
-
Item Number
NXP00385A2H1SSSA1A2
MFG Item Number
NXP00385A2H1SSSA1A2
Product Description
Drive, AC, 20HP, 480V, 31.0A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
20 hp |
HP (Variable Torque Rating) |
25 hp |
Amps (Constant Torque Rating) |
31 A |
Amps (Variable Torque Rating) |
38 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR6 |
Depth |
9.33 " |
Width |
7.68 " |
Height |
20.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NXP00385A5H1SSSA1A2
MFG Item Number
NXP00385A5H1SSSA1A2
Product Description
Drive, AC, 20HP, 480V, 31.0A, CT, N12
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
20 hp |
HP (Variable Torque Rating) |
25 hp |
Amps (Constant Torque Rating) |
31 A |
Amps (Variable Torque Rating) |
38 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP54 |
NEMA Rating |
NEMA 12 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR6 |
Depth |
9.33 " |
Width |
7.68 " |
Height |
20.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NXP00455A5H1SSSA1A2
MFG Item Number
NXP00455A5H1SSSA1A2
Product Description
Drive, AC, 25HP, 480V, 38.0A, CT, N12
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
25 hp |
HP (Variable Torque Rating) |
30 hp |
Amps (Constant Torque Rating) |
38 A |
Amps (Variable Torque Rating) |
46 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP54 |
NEMA Rating |
NEMA 12 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR6 |
Depth |
9.33 " |
Width |
7.68 " |
Height |
20.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NXP00615A2H1SSSA1A2
MFG Item Number
NXP00615A2H1SSSA1A2
Product Description
Drive, AC, 30HP, 480V, 46.0A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
30 hp |
HP (Variable Torque Rating) |
40 hp |
Amps (Constant Torque Rating) |
46 A |
Amps (Variable Torque Rating) |
61 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR6 |
Depth |
9.33 " |
Width |
7.68 " |
Height |
20.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NXP01055A2H0SSSA1A2
MFG Item Number
NXP01055A2H0SSSA1A2
Product Description
Drive, AC, 60HP, 480V, 87.0A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
60 hp |
HP (Variable Torque Rating) |
75 hp |
Amps (Constant Torque Rating) |
87 A |
Amps (Variable Torque Rating) |
105 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR7 |
Depth |
10.12 " |
Width |
9.33 " |
Height |
23.27 " |
-
Item Number
NXP01405A2H0SSSA1A2
MFG Item Number
NXP01405A2H0SSSA1A2
Product Description
Drive, AC, 75HP, 480V, 105A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
75 hp |
HP (Variable Torque Rating) |
100 hp |
Amps (Constant Torque Rating) |
105 A |
Amps (Variable Torque Rating) |
140 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR8 |
Depth |
13.54 " |
Width |
11.46 " |
Height |
29.84 " |
-
Item Number
NXP01685A2H0SSSA1A2
MFG Item Number
NXP01685A2H0SSSA1A2
Product Description
Drive, AC, 100HP, 480V, 140A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
100 hp |
HP (Variable Torque Rating) |
125 hp |
Amps (Constant Torque Rating) |
140 A |
Amps (Variable Torque Rating) |
170 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR8 |
Depth |
13.54 " |
Width |
11.46 " |
Height |
29.84 " |
-
Item Number
NXP02055A5H0SSSA1A2
MFG Item Number
NXP02055A5H0SSSA1A2
Product Description
Drive, AC, 125HP, 480V, 170A, CT, N12
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
125 hp |
HP (Variable Torque Rating) |
150 hp |
Amps (Constant Torque Rating) |
170 A |
Amps (Variable Torque Rating) |
205 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP54 |
NEMA Rating |
NEMA 12 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR8 |
Depth |
13.54 " |
Width |
11.46 " |
Height |
29.84 " |
-
Item Number
NXP02615A2H0SSFA1A2
MFG Item Number
NXP02615A2H0SSFA1A2
Product Description
Drive, AC, 150HP, 480V, 205A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
150 hp |
HP (Variable Torque Rating) |
200 hp |
Amps (Constant Torque Rating) |
205 A |
Amps (Variable Torque Rating) |
261 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR9 |
Depth |
14.25 " |
Width |
18.9 " |
Height |
45.28 " |
-
Item Number
NXP03005A2H0SSFA1A2
MFG Item Number
NXP03005A2H0SSFA1A2
Product Description
Drive, AC, 200HP, 480V, 245A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
200 hp |
HP (Variable Torque Rating) |
200 hp |
Amps (Constant Torque Rating) |
245 A |
Amps (Variable Torque Rating) |
300 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR9 |
Depth |
14.25 " |
Width |
18.9 " |
Height |
45.28 " |
Shop By
Close
Shopping Options
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved