The store will not work correctly when cookies are disabled.
-
26MB120A
Vishay Bridge Rectifiers, MB Series
MFG Item Number
VS-26MB120A
Product Description
BRIDGE RECT, 1200V, 25A, 1PH DIODE,
Specifications
Specifications
It (avg) |
25 A |
Vrrm |
1,200 V |
Termination |
4 Pin Solder 0.250 inch Quick Connect Terminals |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-40HFR40
Product Description
DIODE, DO-5, 400V, 40A, REV, STD
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
400 V |
IF (rms) Amps |
62 A |
IF (avg) Amps |
40 A |
Ifsm Amps |
595 A |
I2T@60Hz (A2Sec) |
1,450 |
I2T@50Hz (A2Sec) |
1,600 |
Vfm (Volts) |
1.3 V |
Junction Temperature |
-85-374 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-85HF120
Product Description
Diode, DO-5, 1200V, 85A, Fwd, Std, RoHS,
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
133 A |
IF (avg) Amps |
85 A |
Ifsm Amps |
1,800 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
14,500 |
Vfm (Volts) |
1.2 V |
Junction Temperature |
-85-392 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-85HFR120
Product Description
DIODE, DO-5, 1200V, 85A, REV, STD, RoHS,
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
133 A |
IF (avg) Amps |
85 A |
Ifsm Amps |
1,800 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
14,500 |
Vfm (Volts) |
1.2 V |
Junction Temperature |
-85-392 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P102W
Vishay Power Modules, P Series
Product Description
POWER MODULE 25A 600V HYBRID CC
Specifications
Specifications
Circuit |
Hybrid Bridge Common Cathode SCRs |
It (avg) |
25 A |
Vrrm |
600 V |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
26MT60
Vishay Bridge Rectifiers, MT Series
MFG Item Number
VS-26MT60
Product Description
BRIDGE RECT, 600V, 25A, 3PH DIODE, RoHS,
Specifications
Specifications
It (avg) |
25 |
Vrrm |
600 V |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-70HF100
Product Description
DIODE, DO-5, 1000V, 70A, FWD, STD
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,000 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
1,250 A |
I2T@60Hz (A2Sec) |
6,450 |
I2T@50Hz (A2Sec) |
7,100 |
Vfm (Volts) |
1.35 V |
Junction Temperature |
-85-356 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-70HFR100
Product Description
DIODE, DO-5, 1000V, 70A, REV, STD
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,000 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
1,250 A |
I2T@60Hz (A2Sec) |
6,450 |
I2T@50Hz (A2Sec) |
7,100 |
Vfm (Volts) |
1.35 V |
Junction Temperature |
-85-356 °F |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
12F60
Vishay Diodes, 12F Series
Product Description
DIODE, DO-4, 600V, 12A, FWD, STD, RoHS,
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
600 V |
IF (rms) Amps |
19 A |
IF (avg) Amps |
12 A |
Ifsm Amps |
280 A |
I2T@60Hz (A2Sec) |
320 |
I2T@50Hz (A2Sec) |
351 |
Vfm (Volts) |
1.26 V |
Junction Temperature |
-85-347 °F |
Stud Size |
10/32 UNF-2A |
Lead Length FMS (inches) |
0.72 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-40HFR60
Product Description
DIODE, DO-5, 600V, 40A, REV, STD
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
600 V |
IF (rms) Amps |
62 A |
IF (avg) Amps |
40 A |
Ifsm Amps |
595 A |
I2T@60Hz (A2Sec) |
1,450 |
I2T@50Hz (A2Sec) |
1,600 |
Vfm (Volts) |
1.3 V |
Junction Temperature |
-85-374 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Semiconductors
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved