The store will not work correctly when cookies are disabled.
-
MFG Item Number
VS-90MT120KPBF
Product Description
BRIDGE RECT, 1200V, 90A, 3PH DIODE,
Specifications
Specifications
It (avg) |
90 |
Vrrm |
1,200 V |
Termination |
Screw Terminals |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
-
MFG Item Number
IRF740PBF
Product Description
NCHAN, TO-220AB, 400V, 10A IRF740PBF
Specifications
Specifications
Circuit Type |
N-Channel |
Drain Source Voltage Vds |
400 VDC |
Drain Current Id(rms) |
10 A |
Gate Source Voltage Vgss |
20 VDC |
Typ. Vgs(th) |
3 VDC |
Gate Leakage Current |
0.1 µA |
rDS(on) |
550 mOhm |
Turn On Delay Time |
14 ns |
Rise Time tr |
27 ns |
Turn Off Delay Time |
50 ns |
Fall Time tf |
24 ns |
Trr |
370 ns |
-
MFG Item Number
IRF740SPBF
Product Description
NCHAN, SMD-220, 400V IRF740SPBF
Specifications
Specifications
Circuit Type |
N-Channel |
Drain Source Voltage Vds |
400 VDC |
Drain Current Id(rms) |
10 A |
Gate Source Voltage Vgss |
20 VDC |
Typ. Vgs(th) |
3 VDC |
Gate Leakage Current |
0.1 µA |
rDS(on) |
550 mOhm |
Turn On Delay Time |
14 ns |
Rise Time tr |
27 ns |
Turn Off Delay Time |
50 ns |
Fall Time tf |
24 ns |
Trr |
370 ns |
-
Item Number
1.5SMC68A-E3/57T
MFG Item Number
1.5SMC68A-E3/57T
Product Description
TVS, 58.1V, 1500 Watt, SMC, DO-214AB
-
MFG Item Number
BYG21M-E3/TR
Product Description
Diode, 1.5A, 1000V, DO-214AC, SMA
-
MFG Item Number
CPF14K9900FE
Product Description
Metal Film Resistor, through hole
-
Product Description
Diode
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved