Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 7741

Set Ascending Direction
  1. IRF740PBF
    IRF740PBF
    Vishay Transistors, TO-220 Series
    Item Number
    IRF740PBF
    MFG Item Number
    IRF740PBF
    Series
    TO-220
    Product Description
    NCHAN, TO-220AB, 400V, 10A IRF740PBF
    Specifications
    Specifications
    Circuit Type N-Channel
    Drain Source Voltage Vds 400 VDC
    Drain Current Id(rms) 10 A
    Gate Source Voltage Vgss 20 VDC
    Typ. Vgs(th) 3 VDC
    Gate Leakage Current 0.1 µA
    rDS(on) 550 mOhm
    Turn On Delay Time 14 ns
    Rise Time tr 27 ns
    Turn Off Delay Time 50 ns
    Fall Time tf 24 ns
    Trr 370 ns
    Increase
    Decrease
    Availability
  2. IRF740SPBF
    IRF740SPBF
    Vishay Transistors, D2PAK Series
    Item Number
    IRF740SPBF
    MFG Item Number
    IRF740SPBF
    Series
    D2PAK
    Product Description
    NCHAN, SMD-220, 400V IRF740SPBF
    Specifications
    Specifications
    Circuit Type N-Channel
    Drain Source Voltage Vds 400 VDC
    Drain Current Id(rms) 10 A
    Gate Source Voltage Vgss 20 VDC
    Typ. Vgs(th) 3 VDC
    Gate Leakage Current 0.1 µA
    rDS(on) 550 mOhm
    Turn On Delay Time 14 ns
    Rise Time tr 27 ns
    Turn Off Delay Time 50 ns
    Fall Time tf 24 ns
    Trr 370 ns
    Increase
    Decrease
    Availability
  3. IRFP450PBF
    IRFP450PBF
    Vishay Transistors, TO-247AC Series
    Item Number
    IRFP450PBF
    MFG Item Number
    IRFP450PBF
    Series
    TO-247AC
    Product Description
    NCHAN, TO-247AC, 500V, 14A
    Specifications
    Specifications
    Circuit Type N-Channel
    Drain Source Voltage Vds 500 VDC
    Drain Current Id(rms) 14 A
    Gate Source Voltage Vgss 20 VDC
    Typ. Vgs(th) 3 VDC
    Gate Leakage Current 0.1 µA
    rDS(on) 400 mOhm
    Turn On Delay Time 17 ns
    Rise Time tr 47 ns
    Turn Off Delay Time 92 ns
    Fall Time tf 44 ns
    Trr 540 ns
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 10RIA10
    10RIA10
    Vishay SCRs, RIA Series
    Item Number
    10RIA10
    MFG Item Number
    VS-10RIA10
    Series
    RIA
    Product Description
    SCR, TO-48, 100V, 10A VS-10RIA10
    Specifications
    Specifications
    Vdrm (Volts) 100 V
    Vrrm (Volts) 100 V
    It (rms) Amps 25 A
    It (avg) Amps 10 A
    Itsm Amps 200 A
    I2T@60Hz (A2Sec) 165
    I2T@50Hz (A2Sec) 180
    Vtm (Volts) 1.75 V
    dv/dt (V/microseconds) 100
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Stud Size 1/4-28 UNF-2A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 10RIA100
    10RIA100
    Vishay SCRs, RIA Series
    Item Number
    10RIA100
    MFG Item Number
    VS-10RIA100
    Series
    RIA
    Product Description
    SCR, TO-48, 1000V, 10A VS-10RIA100
    Specifications
    Specifications
    Vdrm (Volts) 1,000 V
    Vrrm (Volts) 1,000 V
    It (rms) Amps 25 A
    It (avg) Amps 10 A
    Itsm Amps 200 A
    I2T@60Hz (A2Sec) 165
    I2T@50Hz (A2Sec) 180
    Vtm (Volts) 1.75 V
    dv/dt (V/microseconds) 100
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Stud Size 1/4-28 UNF-2A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 10RIA120
    10RIA120
    Vishay SCRs, RIA Series
    Item Number
    10RIA120
    MFG Item Number
    VS-10RIA120
    Series
    RIA
    Product Description
    SCR, TO-48, 1200V, 10A VS-10RIA120
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Vrrm (Volts) 1,200 V
    It (rms) Amps 25 A
    It (avg) Amps 10 A
    Itsm Amps 200 A
    I2T@60Hz (A2Sec) 165
    I2T@50Hz (A2Sec) 180
    Vtm (Volts) 1.75 V
    dv/dt (V/microseconds) 100
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Stud Size 1/4-28 UNF-2A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 10RIA20
    10RIA20
    Vishay SCRs, RIA Series
    Item Number
    10RIA20
    MFG Item Number
    VS-10RIA20
    Series
    RIA
    Product Description
    SCR, TO-48, 200V, 10A VS-10RIA20
    Specifications
    Specifications
    Vdrm (Volts) 200 V
    Vrrm (Volts) 200 V
    It (rms) Amps 25 A
    It (avg) Amps 10 A
    Itsm Amps 200 A
    I2T@60Hz (A2Sec) 165
    I2T@50Hz (A2Sec) 180
    Vtm (Volts) 1.75 V
    dv/dt (V/microseconds) 100
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Stud Size 1/4-28 UNF-2A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 10RIA40
    10RIA40
    Vishay SCRs, RIA Series
    Item Number
    10RIA40
    MFG Item Number
    VS-10RIA40
    Series
    RIA
    Product Description
    SCR, TO-48, 400V, 10A VS-10RIA40
    Specifications
    Specifications
    Vdrm (Volts) 400 V
    Vrrm (Volts) 400 V
    It (rms) Amps 25 A
    It (avg) Amps 10 A
    Itsm Amps 200 A
    I2T@60Hz (A2Sec) 165
    I2T@50Hz (A2Sec) 180
    Vtm (Volts) 1.75 V
    dv/dt (V/microseconds) 100
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Stud Size 1/4-28 UNF-2A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 10RIA60
    10RIA60
    Vishay SCRs, RIA Series
    Item Number
    10RIA60
    MFG Item Number
    VS-10RIA60
    Series
    RIA
    Product Description
    SCR, TO-48, 600V, 10A VS-10RIA60
    Specifications
    Specifications
    Vdrm (Volts) 600 V
    Vrrm (Volts) 600 V
    It (rms) Amps 25 A
    It (avg) Amps 10 A
    Itsm Amps 200 A
    I2T@60Hz (A2Sec) 165
    I2T@50Hz (A2Sec) 180
    Vtm (Volts) 1.75 V
    dv/dt (V/microseconds) 100
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Stud Size 1/4-28 UNF-2A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 10RIA80
    10RIA80
    Vishay SCRs, RIA Series
    Item Number
    10RIA80
    MFG Item Number
    VS-10RIA80
    Series
    RIA
    Product Description
    SCR, TO-48, 800V, 10A VS-10RIA80
    Specifications
    Specifications
    Vdrm (Volts) 800 V
    Vrrm (Volts) 800 V
    It (rms) Amps 25 A
    It (avg) Amps 10 A
    Itsm Amps 200 A
    I2T@60Hz (A2Sec) 165
    I2T@50Hz (A2Sec) 180
    Vtm (Volts) 1.75 V
    dv/dt (V/microseconds) 100
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Stud Size 1/4-28 UNF-2A