The store will not work correctly when cookies are disabled.
-
Item Number
231-312/026-000
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
15 A |
Voltage |
300 V |
Rated Impulse Voltage |
4 kV |
Temperature |
-60-85 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-12 AWG |
Stripping Length |
8-9 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
723-605
Wago Plugs & Receptacles, 723 Series
Product Description
1-conductor male connector
Specifications
Specifications
Connector Gender |
Male |
Current |
15 A |
Voltage |
300 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-60-100 °C |
Contact Material |
Electrolytic Copper |
Wire Size |
28-12 AWG |
Stripping Length |
8-9 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2734-102
Wago Plugs & Receptacles, 2734 Series
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
10 A |
Voltage |
300 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Copper Alloy |
Wire Size |
24-16 AWG |
Stripping Length |
8-9 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
787-1712
Wago Power Supplies, Epsitron Eco Series
Product Description
EPSITRON ECO power supply,
Specifications
Specifications
Power |
60 W |
Input Voltage (AC) |
90-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
22-26 VDC |
Output Current |
2.5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
88 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
231-205/026-000
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
15 A |
Voltage |
300 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-60-85 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-12 AWG |
Stripping Length |
8-9 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
231-203/026-000
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
15 A |
Voltage |
300 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-60-85 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-12 AWG |
Stripping Length |
8-9 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
231-103/026-000
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
15 A |
Voltage |
300 V |
Rated Impulse Voltage |
4 kV |
Temperature |
-60-85 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-12 AWG |
Stripping Length |
8-9 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
231-102/102-000
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
15 A |
Voltage |
300 V |
Rated Impulse Voltage |
4 kV |
Temperature |
-60-85 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-12 AWG |
Stripping Length |
8-9 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
859-801
Wago Power Supplies, 859 Series
Product Description
DC/DC converter, input voltage 24
Specifications
Specifications
Nominal Input Voltage (DC) |
24 VDC |
Input Voltage (DC) |
10-30 VDC |
Nominal Output VDC |
5 VDC |
Output VDC |
5 VDC |
Output Current |
0.5 A |
Number of Outputs |
1 |
Line Regulation % |
2 % |
Load Regulation % |
0.5 % |
Mounting |
DIN Rail |
Encapsulated |
No |
Efficiency % |
70 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
859-802
Wago Power Supplies, 859 Series
Product Description
DC/DC converter, input voltage 24
Specifications
Specifications
Nominal Input Voltage (DC) |
24 VDC |
Input Voltage (DC) |
15-30 VDC |
Nominal Output VDC |
10 VDC |
Output VDC |
10 VDC |
Output Current |
0.5 A |
Number of Outputs |
1 |
Line Regulation % |
0.5 % |
Load Regulation % |
0.7 % |
Mounting |
DIN Rail |
Encapsulated |
No |
Efficiency % |
85 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Power & Electrical
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved