The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
WECO Electrical Connectors
-
MFG Item Number
121-A-111/10
Product Description
TermBlk/ Plug-in connector in 5.08
Specifications
Specifications
Number of Ports |
10 |
Number of Wires Per Port |
1 |
Max Voltage Rating |
300 V |
Color |
Gray |
Housing Material |
Polyamide |
Max Working Temperature |
221 °F |
-
971-SLW/04
WECO Electrical Connectors Terminal Blocks
MFG Item Number
971-SLW/04
Product Description
Plug-in Screw Connector for PCB/ 4
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
4 |
Pin Spacing |
5 mm |
Pin Length |
4.4 mm |
UL Voltage |
300 VAC |
UL Current |
10 A |
CSA Current |
10 A |
CSA Voltage |
300 VAC |
Color |
Black |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-221 °F |
Pluggable |
Yes |
-
971-SLW/05
WECO Electrical Connectors Terminal Blocks
MFG Item Number
971-SLW/05
Product Description
Plug-in Screw Connector for PCB/ 5
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
5 |
Pin Spacing |
5 mm |
Pin Length |
4.4 mm |
UL Voltage |
300 VAC |
UL Current |
10 A |
CSA Current |
10 A |
CSA Voltage |
300 VAC |
Color |
Black |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-221 °F |
Pluggable |
Yes |
-
323-FBW-DS/04
WECO Electrical Connectors Terminal Blocks, 323 Series
Item Number
323-FBW-DS/04
MFG Item Number
323-FBW-DS/04
Product Description
Depluggable Terminal Strips 10.00
Specifications
Specifications
Number of Poles |
4 |
Connection Type |
Screw Clamp |
UL Current |
20 A |
UL Voltage |
300 VAC |
CSA Current |
15 A |
CSA Voltage |
300 VAC |
Spacing Ctr. - Ctr. |
10 mm |
Color |
Opaque White |
Mounting Type |
Surface Mount |
Mounting Hole Diameter |
0.14 " |
Raised Mounting |
No |
Pluggable |
Yes |
-
327-HDS/03
WECO Electrical Connectors Terminal Blocks, 327 Series
MFG Item Number
327-HDS/03
Product Description
Terminal Strip/ Scrw/ 03/ 14-6 AWG/
Specifications
Specifications
Number of Poles |
3 |
Connection Type |
Screw Clamp |
UL Current |
80 A |
UL Voltage |
300 VAC |
CSA Current |
80 A |
CSA Voltage |
300 VAC |
Spacing Ctr. - Ctr. |
14.5 mm |
Color |
Opaque White |
Mounting Type |
Surface Mount |
Mounting Hole Diameter |
0.17 " |
Raised Mounting |
No |
Pluggable |
No |
-
Item Number
302-N-HDS/12-V0
MFG Item Number
302-N-HDS/12-V0
Product Description
Socket terminal strip Screw
Specifications
Specifications
Number of Poles |
12 |
Connection Type |
Screw Clamp |
UL Current |
10 A |
UL Voltage |
300 VAC |
CSA Current |
20 A |
CSA Voltage |
300 VAC |
Spacing Ctr. - Ctr. |
8 mm |
Color |
Opaque White |
Mounting Type |
Surface Mount |
Mounting Hole Diameter |
0.11 " |
Raised Mounting |
No |
Pluggable |
No |
-
MFG Item Number
110-A-111/08
Product Description
TermBlk/Plug/ Plug-In Screw/ 8
Specifications
Specifications
Number of Ports |
8 |
Number of Wires Per Port |
1 |
Max Voltage Rating |
300 V |
Color |
Gray |
Housing Material |
Polyamide |
Max Working Temperature |
221 °F |
-
323-J/06
WECO Electrical Connectors Wire & Cable, 323 Series
Product Description
Jumper/ Term Strip/ 6 pole/ for use
Specifications
Specifications
Type |
Comb |
Number of Pieces |
1 |
Number of Poles |
6 |
-
MFG Item Number
110-M-221/10
Product Description
TermBlk/ Conn/ PCB/ Header/
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
10 |
Pin Spacing |
3.5 mm |
Pin Length |
3.6 mm |
UL Voltage |
300 VAC |
UL Current |
8 A |
CSA Current |
8 A |
CSA Voltage |
300 VAC |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-221 °F |
Pluggable |
Yes |
-
MFG Item Number
120-M-221/03
Product Description
TermBlk/ Conn/ PCB/ Header/
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
3 |
Pin Spacing |
5 mm |
Pin Length |
4.4 mm |
UL Voltage |
300 VAC |
UL Current |
15 A |
CSA Current |
15 A |
CSA Voltage |
300 VAC |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-221 °F |
Pluggable |
Yes |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved