The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
WECO Electrical Connectors
-
MFG Item Number
110-M-211/04
Product Description
TermBlk/ Conn/ PCB/ Header/
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
4 |
Pin Spacing |
3.5 mm |
Pin Length |
3.6 mm |
UL Voltage |
300 VAC |
UL Current |
8 A |
CSA Current |
8 A |
CSA Voltage |
300 VAC |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-221 °F |
Pluggable |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
110-M-221/10
Product Description
TermBlk/ Conn/ PCB/ Header/
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
10 |
Pin Spacing |
3.5 mm |
Pin Length |
3.6 mm |
UL Voltage |
300 VAC |
UL Current |
8 A |
CSA Current |
8 A |
CSA Voltage |
300 VAC |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-221 °F |
Pluggable |
Yes |
-
MFG Item Number
120-M-221/03
Product Description
TermBlk/ Conn/ PCB/ Header/
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
3 |
Pin Spacing |
5 mm |
Pin Length |
4.4 mm |
UL Voltage |
300 VAC |
UL Current |
15 A |
CSA Current |
15 A |
CSA Voltage |
300 VAC |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-221 °F |
Pluggable |
Yes |
-
MFG Item Number
120-M-221/06
Product Description
TermBlk/ Conn/ PCB/ Header/
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
6 |
Pin Spacing |
5 mm |
Pin Length |
4.4 mm |
UL Voltage |
300 VAC |
UL Current |
15 A |
CSA Current |
15 A |
CSA Voltage |
300 VAC |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-221 °F |
Pluggable |
Yes |
-
MFG Item Number
121-M-211/02
Product Description
TermBlk/ Header with side walls for
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
2 |
Pin Spacing |
5.08 mm |
Pin Length |
4.4 mm |
UL Voltage |
300 VAC |
UL Current |
15 A |
CSA Current |
15 A |
CSA Voltage |
300 VAC |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-221 °F |
Pluggable |
Yes |
-
MFG Item Number
121-M-211/03
Product Description
TermBlk/ Header with side walls for
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
3 |
Pin Spacing |
5.08 mm |
Pin Length |
4.4 mm |
UL Voltage |
300 VAC |
UL Current |
15 A |
CSA Current |
15 A |
CSA Voltage |
300 VAC |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-221 °F |
Pluggable |
Yes |
-
MFG Item Number
121-M-211/04
Product Description
Conn; TermBlk; PCB; Header; plug in
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
4 |
Pin Spacing |
5.08 mm |
Pin Length |
4.4 mm |
UL Voltage |
300 VAC |
UL Current |
15 A |
CSA Current |
15 A |
CSA Voltage |
300 VAC |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-221 °F |
Pluggable |
Yes |
-
MFG Item Number
121-M-211/05
Product Description
TermBlk/ Header with side walls for
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
5 |
Pin Spacing |
5.08 mm |
Pin Length |
4.4 mm |
UL Voltage |
300 VAC |
UL Current |
15 A |
CSA Current |
15 A |
CSA Voltage |
300 VAC |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-221 °F |
Pluggable |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
121-M-211/06
Product Description
TermBlk/ Header with side walls for
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
6 |
Pin Spacing |
5.08 mm |
Pin Length |
4.4 mm |
UL Voltage |
300 VAC |
UL Current |
15 A |
CSA Current |
15 A |
CSA Voltage |
300 VAC |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-221 °F |
Pluggable |
Yes |
-
MFG Item Number
140-A-111/02
Product Description
Screw Connector; 5 mm pitch; 2; 30
Specifications
Specifications
Number of Levels |
1 |
Connection Type |
Screw Clamp |
Number of Poles |
2 |
Pin Spacing |
5 mm |
Pin Length |
3.5 mm |
UL Voltage |
300 VAC |
UL Current |
15 A |
CSA Current |
15 A |
CSA Voltage |
300 VAC |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-221 °F |
Pluggable |
No |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved