The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
WEG Electric
-
MFG Item Number
BC10F-CSW
Product Description
Contact Block, 1 N.O.
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
UMBW-4C1-4
WEG Electric Circuit Breakers, UMBW Series
MFG Item Number
UMBW-4C1-4
Product Description
Circuit Breaker, 1-P, 4A/277VAC, C,
Specifications
Specifications
Poles |
1 |
Current Rating |
4 A |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
Neutral Pole |
No |
kAIC @ 277 VAC |
10 |
kAIC @ 60 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CSW-BF2WH
Product Description
22Mm Flush Green Pb
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Pushbutton |
Lens/Button Shape |
Round Flush |
Lens/Button Color |
Green |
Bezel |
Plastic Round |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWM18-10-30V18
MFG Item Number
CWM18-10-30V18
Product Description
Contactor, 3-P N/O, 120VAC, 18A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3NO |
Frame Size |
CWM18 |
Termination |
Screw |
Overload Relays |
RW27-1D3 |
General Purpose (AC1) |
32 A |
UL Motor Switching (AC3) |
18 A |
Max HP 115V 1PH |
1 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
5 hp |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
15 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Auxiliary Contact Block, 1NO, Front/
Specifications
Specifications
Type |
Auxiliary Contact |
For Use With |
CWM9…105 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWM25-11-30V18
MFG Item Number
CWM25-11-30V18
Product Description
Contactor, 3-P N/O, 120VAC, 25A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3NO |
Frame Size |
CWM25 |
Termination |
Screw |
Overload Relays |
RW27-1D3 |
General Purpose (AC1) |
45 A |
UL Motor Switching (AC3) |
25 A |
Max HP 115V 1PH |
2 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
15 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
STS-180Y-D26719
MFG Item Number
STS-180Y-D26719
Product Description
Internal Start Switch for D26719 WEG
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RW27-1D3-U032
MFG Item Number
RW27-1D3-U032
Product Description
Overload Relay, 22.0-32.0A, Class 10
Specifications
Specifications
Type |
Bimetallic |
Poles |
3 |
Trip Class |
Class 10 |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWM18-10-30V47
MFG Item Number
CWM18-10-30V47
Product Description
Contactor, 3-P N/O, 480VAC, 18A
Specifications
Specifications
Nominal Coil Voltage |
480 VAC |
Coil Voltage |
480 VAC |
Poles |
3NO |
Frame Size |
CWM18 |
Termination |
Screw |
Overload Relays |
RW27-1D3 |
General Purpose (AC1) |
32 A |
UL Motor Switching (AC3) |
18 A |
Max HP 115V 1PH |
1 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
5 hp |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
15 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWM25-00-30V24
MFG Item Number
CWM25-00-30V24
Product Description
Contactor, 3-P N/O, 208-240VAC, 25A
Specifications
Specifications
Coil Voltage |
208-240 VAC |
Poles |
3NO |
Frame Size |
CWM25 |
Termination |
Screw |
Overload Relays |
RW27-1D3 |
General Purpose (AC1) |
45 A |
UL Motor Switching (AC3) |
25 A |
Max HP 115V 1PH |
2 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
15 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved