The store will not work correctly when cookies are disabled.
-
Product Description
CONTACT BOX, MAGNETIC BASE, FOR
-
Product Description
5m cable with M12 plug + socket
Specifications
Specifications
Connector Type |
Straight |
Length |
5 m |
Number of Wires |
1 |
Illuminated |
No |
-
24014050
Werma Signaling Devices, MC55 Series
Product Description
Beacon, 10-30VDC, Multi-Color(RGB),
Specifications
Specifications
Voltage |
24 VDC |
Nominal Input VDC |
24 VDC |
Lamp Type |
LED |
IP Rating |
IP65 |
Operating Temperature |
-4-122 °F |
-
Product Description
TUBE, 25mm DIA x 600mm L, ANODIZED
-
Product Description
TUBE, 25mm DIA x 100mm L, ANODIZED
-
24011050
Werma Visual Signaling Devices, MC55 Series
Product Description
Beacon, 10-30VDC, Multi-Color(RGB),
Specifications
Specifications
Mode of Operation |
Flashing |
Operating Voltage |
10-30VDC |
Nominal Voltage |
24 VDC |
Lamp Type |
LED |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Estimated Lamp Life |
50,000 Hrs |
Operating Temperature |
-4-122 °F |
-
84900075
Werma Audible Signaling Devices
Product Description
BUZZER ELEMENT, CONTINUOUS/PULSE,
Specifications
Specifications
For Use With |
Werma KombiSIGN 50 |
-
24021055
Werma Visual Signaling Devices, MC55 Series
Product Description
Beacon, 24VDC, Multi-Color(RGY),
Specifications
Specifications
Mode of Operation |
Continuous |
Operating Voltage |
10-30VDC |
Nominal Voltage |
24 VDC |
Lamp Type |
LED |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Estimated Lamp Life |
50,000 Hrs |
Operating Temperature |
-4-122 °F |
-
Product Description
STICKER, ARROW
Specifications
Specifications
Label Type/Style |
Self-Adhesive |
Material Description |
Self-Sticking |
Text Color |
Black |
-
Product Description
Light Element, 24VAC/DC, Clr, Steady
Specifications
Specifications
For Use With |
Werma KombiSIGN 71 |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved