The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Westcode Semiconductors
-
MFG Item Number
N0795YN180
Product Description
SCR, TO-200AB-1, 1800V, 795A
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
N320CH40
Westcode Semiconductors Miscellaneous, N320CH Series
MFG Item Number
N320CH40-WESB
Product Description
SCR, TO-200AD, 4000V, 880A
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F070B050S
Westcode Semiconductors Fuses, F070B Series
MFG Item Number
F070B050S
Product Description
Fuse, 50A, 700VAC, Semi
Specifications
Specifications
Current Rating |
50 A |
Voltage (AC) |
690 VAC |
Class |
aR |
Interrupt Rating |
100 kA @ 690 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Obsolete Item No Longer Available
-
F070C032S
Westcode Semiconductors Fuses, F070C Series
MFG Item Number
F070C032S
Specifications
Specifications
Current Rating |
32 A |
Voltage (AC) |
690 VAC |
Interrupt Rating |
100 kA @ 690 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
G1000NC450
Product Description
ASYMMETRIC GTO
Specifications
Specifications
Vdrm (Volts) |
4,500 V |
Vrrm (Volts) |
18 V |
Idrm Peak (mA) |
60 mA |
Irrm Peak (mA) |
60 mA |
It (rms) Amps |
1,065 A |
It (avg) Amps |
545 A |
Itsm Amps |
8 A |
Vtm (Volts) |
4 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
800 |
Igt (mA) |
4 mA |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
H0500KC25D
Product Description
FAST, SYMMETRICAL GTO
Specifications
Specifications
Vdrm (Volts) |
2,500 V |
Vrrm (Volts) |
2,000 V |
It (rms) Amps |
280 A |
It (avg) Amps |
540 A |
Itsm Amps |
3 A |
Vtm (Volts) |
3.2 V |
dv/dt (V/microseconds) |
800 |
di/dt (A/microseconds) |
1,000 |
Igt (mA) |
6 mA |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
H0500KC25Y
Product Description
FAST, SYMMETRICAL GTO
Specifications
Specifications
Vdrm (Volts) |
2,500 V |
Vrrm (Volts) |
2,000 V |
It (rms) Amps |
280 A |
It (avg) Amps |
540 A |
Itsm Amps |
3 A |
Vtm (Volts) |
3.2 V |
dv/dt (V/microseconds) |
800 |
di/dt (A/microseconds) |
1,000 |
Igt (mA) |
6 mA |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
H0700KC17Y
Product Description
FAST, SYMMETRICAL GTO
Specifications
Specifications
Vdrm (Volts) |
1,700 V |
Vrrm (Volts) |
1,360 V |
It (rms) Amps |
700 A |
It (avg) Amps |
360 A |
Itsm Amps |
4 A |
Vtm (Volts) |
2.4 V |
dv/dt (V/microseconds) |
800 |
di/dt (A/microseconds) |
1,000 |
Igt (mA) |
200 mA |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
S1200NC200
Product Description
FAST, SYMMETRICAL GTO
Specifications
Specifications
Vdrm (Volts) |
2,500 V |
Vrrm (Volts) |
2,000 V |
It (rms) Amps |
1,600 A |
It (avg) Amps |
790 A |
Itsm Amps |
13 A |
Vtm (Volts) |
2.7 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
1,000 |
Igt (mA) |
7 mA |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
S1200NC25D
Product Description
FAST, SYMMETRICAL GTO
Specifications
Specifications
Vdrm (Volts) |
2,500 V |
Vrrm (Volts) |
2,000 V |
It (rms) Amps |
1,600 A |
It (avg) Amps |
790 A |
Itsm Amps |
13 A |
Vtm (Volts) |
2.7 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
1,000 |
Igt (mA) |
7 mA |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved