The store will not work correctly when cookies are disabled.
-
Item Number
25.602.2453.0
MFG Item Number
25.602.2453.0
Product Description
8142/ 4 OB
-
Item Number
07.312.1755.0
MFG Item Number
07.312.1755.0
Product Description
End Plate, Gray, APN2.5E V-O
Specifications
Specifications
Connection Type |
Screwless |
Style |
High Profile |
Composition |
Non-Metallic |
Color |
Gray |
-
Item Number
57.504.3755.0
MFG Item Number
57.504.3755.0
Product Description
WK 4 3-6 SIKU V-O
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
10 A |
UL Voltage |
300 VAC |
CSA Current |
10 A |
CSA Voltage |
300 VAC |
Color |
Gray |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
-
Item Number
02.125.8302.8
MFG Item Number
02.125.8302.8
Product Description
CONTACT FEMALE PST40I1C B1 1000V
-
Item Number
Y6.111.0053.1
MFG Item Number
Y6.111.0053.1
Product Description
HOUSING FEMALE PST40I1C B1 ZR1
-
Item Number
Y6.112.0053.1
MFG Item Number
Y6.112.0053.1
Product Description
HOUSING MALE PST40I1C S1 ZR1
-
Item Number
07.311.6755.0
MFG Item Number
07.311.6755.0
Product Description
End Plate, Gry, APN 16 V-O
-
Item Number
54.016.7553.6
MFG Item Number
54.016.7553.6
Series
SELOS-CLASSIC-LINE
Product Description
9700 A/10 S 35 BLUE
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
10 mm |
UL Current |
65 A |
UL Voltage |
600 VAC |
CSA Current |
70 A |
CSA Voltage |
600 VAC |
Color |
Blue |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
-
Item Number
57.504.5255.0
MFG Item Number
57.504.5255.0
Product Description
WK 4/ DEV V-O
Specifications
Specifications
Type |
Double-Deck Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
30 A |
UL Voltage |
300 VAC |
CSA Current |
30 A |
CSA Voltage |
600 VAC |
Color |
Gray |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
-
Item Number
70.331.0635.0
MFG Item Number
70.331.0635.0
Product Description
BOTTOM BAS GUT GM 6 M20
Specifications
Specifications
Voltage |
500 V |
Temperature |
-40-120 °C |
Housing Type |
Base/Side Entry |
RoHS Compliant |
Yes |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved