MEMX1-0
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MEMX1-0

ABB Switches
In stock
Item Number
MEMX1-0
MFG Item Number
MEMX1-0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MEMX1-0
Pushbutton Enclosure, 1-Hole, 22mm,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MEMX1-0
Item Number MEMX1-0
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 22 mm
NEMA Rating NEMA 4X
Comments 1 H
Net Weight 1.61 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved