OETL-NF60P
ABB Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OETL-NF60P

ABB Disconnect Switches
In stock
Item Number
OETL-NF60P
MFG Item Number
OETL-NF60P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
OETL-NF60P
DISCONNECT SWITCH, 80A, NON-FUSIBLE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OETL-NF60P
Item Number OETL-NF60P
Manufacturer ABB
Family Series ABB Disconnect Switches
Current Rating 80 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved