The store will not work correctly when cookies are disabled.
OS200J40F
MFG Item Number
OS200J40F
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Disconnect Switches, Series
4P SW 200A J FUSE UL98 LH
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
OS200J40F |
Item Number |
OS200J40F |
Manufacturer |
ABB |
Family Series |
ABB Disconnect Switches |
Poles |
4 |
Current Rating |
200 A |
Operator Type |
Front |
Mounting |
Base |
UL Class |
UL98 |
Max HP 230/240V 3PH |
60 hp |
Max HP 460/480V 3PH |
125 hp |
Max HP 600V 3PH |
150 hp |
Fusible |
Yes |
Fuse Class |
J |
Approvals |
UL |
Net Weight |
8.7 lbs |
Gross Weight |
110 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved