OT125F6
ABB Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OT125F6

ABB Disconnect Switches
In stock
Item Number
OT125F6
MFG Item Number
OT125F6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
OT125F6
Disconnect Switch, 6-P

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OT125F6
Item Number OT125F6
Manufacturer ABB
Family Series ABB Disconnect Switches
Poles 6
Current Rating 125 A
Mounting Base
Max HP 230/240V 3PH 30 hp
Max HP 460/480V 3PH 50 hp
Max HP 600V 3PH 50 hp
Fusible No
Comments 1SCA105057R1001
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved