OT63FT4N2
ABB Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OT63FT4N2

ABB Disconnect Switches
In stock
Item Number
OT63FT4N2
MFG Item Number
OT63FT4N2
OT63FT4N2 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
OT63FT4N2
AB OT800E03P 3P SW 800A NF IEC 6094

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OT63FT4N2
Item Number OT63FT4N2
Manufacturer ABB
Family Series ABB Disconnect Switches
Poles 4
Current Rating 63 A
Mounting Door
Max HP 230/240V 3PH 15 hp
Max HP 460/480V 3PH 30 hp
Max HP 600V 3PH 30 hp
Max HP 120V 1P 2 hp
Max HP 240V 1P 7.5 hp
Fusible No
Comments 1SCA105393R1001
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved