The store will not work correctly when cookies are disabled.
P9M-MN2T
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
22mm Joystick, 2 Pos, Spring Return
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
P9M-MN2T |
Item Number |
P9M-MN2T |
Manufacturer |
ABB |
Family Series |
ABB Switches |
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Up Position |
Spring Return |
Down Position |
Spring Return |
Left Position |
Blocked |
Right Position |
Blocked |
IP Rating |
IP66 |
Net Weight |
0.185 lbs |
Gross Weight |
0.2 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved