Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 120828

Set Ascending Direction
  1. RW67-1D2-U040
    RW67-1D2-U040
    WEG Electric Overload Relays, RW Series
    Item Number
    RW67-1D2-U040
    MFG Item Number
    RW67-1D2-U040
    Series
    RW
    Product Description
    Overload, 2 Pole Olr Class10 Rang
    Specifications
    Specifications
    Type Bimetallic
    Poles 2
    Trip Class Class 10
    Connection Type Screw Terminals
    Ambient Temperature Range -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. DMB51CM24
    DMB51CM24
    Carlo Gavazzi Counters, DMB Series
    Item Number
    DMB51CM24
    MFG Item Number
    DMB51CM24
    Series
    DMB
    Product Description
    Time Delay Relay, 24-240VAC/24VDC
    Specifications
    Specifications
    Outputs (1) Relay
    Functions Timer
    Termination Screw Terminals
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. E51SAL
    E51SAL
    Cutler Hammer, Div of Eaton Inductive Proximity
    Item Number
    E51SAL
    MFG Item Number
    E51SAL
    Product Description
    SENSOR BODY, 2-WIRE, 20-264VAC/DC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 5155C81G01
    5155C81G01
    Cutler Hammer, Div of Eaton Disconnect Switches
    Item Number
    5155C81G01
    MFG Item Number
    5155C81G01
    Product Description
    TRIM LOCK
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. TF53A6
    TF53A6
    Danaher Controls Timers, TF Hand Set Timer Series
    Item Number
    TF53A6
    MFG Item Number
    TF53A6
    Series
    TF Hand Set Timer
    Product Description
    ELECTRIC HANDSET TIMER; PANEL MTG.;
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Maximum Time Preset 11 Min
    Time Format Minutes
    Timing Activation Dial Twist
    Indicator Light No
    Dual Display No
    Reset Manual
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CWM80-00-30V18
    CWM80-00-30V18
    WEG Electric Contactors, CWM Series
    Item Number
    CWM80-00-30V18
    MFG Item Number
    CWM80-00-30V18
    Series
    CWM
    Product Description
    Contactor, 3-P N/O, 120VAC, 80A
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Frame Size CWM80
    Termination Screw
    Overload Relays RW67-2D3
    General Purpose (AC1) 110 A
    UL Motor Switching (AC3) 80 A
    Max HP 115V 1PH 7.5 hp
    Max HP 230/240V 1PH 15 hp
    Max HP 200/208V 3PH 20 hp
    Max HP 230/240V 3PH 25 hp
    Max HP 460/480V 3PH 50 hp
    Max HP 575/600V 3PH 60 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. BCXML20
    BCXML20
    WEG Electric Contactors
    Item Number
    BCXML20
    MFG Item Number
    BCXML20
    Product Description
    Auxiliary Contact Block, 2NO, Side
    Specifications
    Specifications
    Type Auxiliary Contact
    For Use With CWM9…300
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. RW67-2D3-U080
    RW67-2D3-U080
    WEG Electric Overload Relays, RW Series
    Item Number
    RW67-2D3-U080
    MFG Item Number
    RW67-2D3-U080
    Series
    RW
    Product Description
    Overload Relay, 63-80A
    Specifications
    Specifications
    Type Bimetallic
    Poles 3
    Trip Class Class 10
    Connection Type Screw Terminals
    Ambient Temperature Range -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. BCXML11
    BCXML11
    WEG Electric Contactors
    Item Number
    BCXML11
    MFG Item Number
    BCXML11
    Product Description
    Auxiliary Contact Block, 1NO/1NC,
    Specifications
    Specifications
    Type Auxiliary Contact
    For Use With CWM9…300
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. BVA1511/110VAC/10CPS
    BVA1511/110VAC/10CPS
    Trumeter Counters, BVA Series
    Item Number
    BVA1511/110VAC/10CPS
    MFG Item Number
    BVA1511/110VAC/10CPS
    Series
    BVA
    Product Description
    5D Elemech Prst Ctr MRst 110VAC
    Specifications
    Specifications
    Nominal Supply Voltage 120 VAC
    Supply Voltage 110 VAC
    Maximum Count 99,999
    Color White Text on Black Background
    Mounting Surface Mount
    Reset Manual