The store will not work correctly when cookies are disabled.
-
MFG Item Number
DMB51CM24
Product Description
Time Delay Relay, 24-240VAC/24VDC
Specifications
Specifications
Outputs |
(1) Relay |
Functions |
Timer |
Termination |
Screw Terminals |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E51SAL
Cutler Hammer, Div of Eaton Inductive Proximity
Product Description
SENSOR BODY, 2-WIRE, 20-264VAC/DC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5155C81G01
Cutler Hammer, Div of Eaton Disconnect Switches
MFG Item Number
5155C81G01
Product Description
TRIM LOCK
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TF53A6
Danaher Controls Timers, TF Hand Set Timer Series
Product Description
ELECTRIC HANDSET TIMER; PANEL MTG.;
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Maximum Time Preset |
11 Min |
Time Format |
Minutes |
Timing Activation |
Dial Twist |
Indicator Light |
No |
Dual Display |
No |
Reset |
Manual |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWM80-00-30V18
MFG Item Number
CWM80-00-30V18
Product Description
Contactor, 3-P N/O, 120VAC, 80A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3NO |
Frame Size |
CWM80 |
Termination |
Screw |
Overload Relays |
RW67-2D3 |
General Purpose (AC1) |
110 A |
UL Motor Switching (AC3) |
80 A |
Max HP 115V 1PH |
7.5 hp |
Max HP 230/240V 1PH |
15 hp |
Max HP 200/208V 3PH |
20 hp |
Max HP 230/240V 3PH |
25 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
60 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Auxiliary Contact Block, 2NO, Side
Specifications
Specifications
Type |
Auxiliary Contact |
For Use With |
CWM9…300 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RW67-2D3-U080
MFG Item Number
RW67-2D3-U080
Product Description
Overload Relay, 63-80A
Specifications
Specifications
Type |
Bimetallic |
Poles |
3 |
Trip Class |
Class 10 |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Auxiliary Contact Block, 1NO/1NC,
Specifications
Specifications
Type |
Auxiliary Contact |
For Use With |
CWM9…300 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BVA1511/110VAC/10CPS
MFG Item Number
BVA1511/110VAC/10CPS
Product Description
5D Elemech Prst Ctr MRst 110VAC
Specifications
Specifications
Nominal Supply Voltage |
120 VAC |
Supply Voltage |
110 VAC |
Maximum Count |
99,999 |
Color |
White Text on Black Background |
Mounting |
Surface Mount |
Reset |
Manual |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWM32-00-30V18
MFG Item Number
CWM32-00-30V18
Product Description
Contactor, 3-P N/O, 120VAC, 32A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3NO |
Frame Size |
CWM32 |
Termination |
Screw |
General Purpose (AC1) |
60 A |
UL Motor Switching (AC3) |
32 A |
Max HP 115V 1PH |
3 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Max HP 575/600V 3PH |
25 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved